DESTACO RPL-3M-NS  | CW3GYV

DESTACO RPL-3M-NS Parallel Gripper

Item: CW3GYV Model: RPL-3M-NS
Limited Availability
€609.70 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGripper

Product Variants

ProductModelHeightSizeTotal Grip ForceBore SizeOpening/closing StrokeDimension AOpening WidthDimension CPrice
ROBOHAND RPL-3 Low Profile Parallel Gripper, Parallel, 3 Inch Open Width, 2.25 Inch Closed Width | CT9CGJ RPL-31.283"336 lbf.1/2"3/4"3.15"3"19/25"€588.34
ROBOHAND RPL-1 Parallel Gripper, Parallel, 1.75 Inch Open Width, 1.5 Inch Closed Width, Double | CT9CHG RPL-11.163"126 lbf.0.438"1/4"1 3/4"1 3/4"0.45"€305.39
ROBOHAND RPL-1M Parallel Gripper, Parallel, 44 mm Open Width, 44 mm Closed Width, Double, M5 Port Size | CT9CJQ RPL-1M29.5 mm1116N11.1 mm6.4 mm44.5 mm44 mm11 mm€305.39
ROBOHAND RPL-2M Parallel Gripper, Parallel, 57 mm Open Width, 57 mm Closed Width, Double, M5 Port Size | CT9CJT RPL-2M29.5 mm2116N11.1 mm12.7 mm59.5 mm57 mm16 mm€420.70
ROBOHAND RPL-3M Parallel Gripper, Parallel, 76 mm Open Width, 76 mm Closed Width, Double, M5 Port Size | CT9CKA RPL-3M32.6 mm3160N12.7 mm19.1 mm80 mm76 mm19 mm€588.34
ROBOHAND RPL-4M Parallel Gripper, Parallel, 92 mm Open Width, 92 mm Closed Width, Double, M5 Port Size | CT9CKF RPL-4M32.6 mm4160N12.7 mm25.4 mm98.4 mm92 mm25 mm€656.69
DESTACO RPL-1-NS  | CW3GYN RPL-1-NS--------€326.73
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DESTACO RPL-3M-NS Parallel Gripper
€609.70 /unit