ROBOHAND RPL-2M Parallel Gripper, Parallel, 57 mm Open Width, 57 mm Closed Width, Double, M5 Port Size | CT9CJT

DESTACO RPL-2M Parallel Gripper, Parallel, 57 mm Open Width, 57 mm Closed Width, Double, M5 Port Size

Item: CT9CJT Model: RPL-2MCross Ref: 28WM23
In Stock

Get it by Friday, Jun 13

€420.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGripper
Action TypeDouble
Bore Size11.1 mm
Closed Width57 mm
Dimension A59.5 mm
Dimension C16 mm
Grip Force Rated Pressure100 psi
Gripping TypeParallel
Height29.5 mm
Length59.5 mm
Max. Pressure100 psi
Mfr. SeriesRPL/RPLC Series
Opening Width57 mm
Opening/closing Stroke12.7 mm
Operating Temp. Range-30°F to +180°F
Port SizeM5
Seal MaterialBuna N
Size2
Total Grip Force116N
TypeParallel

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.95
Ship length (cm)1.91
Ship width (cm)5.95
Country of OriginUS

Product Variants

ProductModelHeightSizeTotal Grip ForceBore SizeOpening/closing StrokeDimension AOpening WidthDimension CPrice
ROBOHAND RPL-3 Low Profile Parallel Gripper, Parallel, 3 Inch Open Width, 2.25 Inch Closed Width | CT9CGJ RPL-31.283"336 lbf.1/2"3/4"3.15"3"19/25"€588.34
ROBOHAND RPL-1 Parallel Gripper, Parallel, 1.75 Inch Open Width, 1.5 Inch Closed Width, Double | CT9CHG RPL-11.163"126 lbf.0.438"1/4"1 3/4"1 3/4"0.45"€305.39
ROBOHAND RPL-1M Parallel Gripper, Parallel, 44 mm Open Width, 44 mm Closed Width, Double, M5 Port Size | CT9CJQ RPL-1M29.5 mm1116N11.1 mm6.4 mm44.5 mm44 mm11 mm€305.39
ROBOHAND RPL-3M Parallel Gripper, Parallel, 76 mm Open Width, 76 mm Closed Width, Double, M5 Port Size | CT9CKA RPL-3M32.6 mm3160N12.7 mm19.1 mm80 mm76 mm19 mm€588.34
ROBOHAND RPL-4M Parallel Gripper, Parallel, 92 mm Open Width, 92 mm Closed Width, Double, M5 Port Size | CT9CKF RPL-4M32.6 mm4160N12.7 mm25.4 mm98.4 mm92 mm25 mm€656.69
DESTACO RPL-1-NS  | CW3GYN RPL-1-NS--------€326.73
RFQ
DESTACO RPL-1-V  | CW3GYP RPL-1-V--------€549.53
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DESTACO RPL-2M Parallel Gripper, Parallel, 57 mm Open Width, 57 mm Closed Width, Double, M5 Port Size
€420.70 /unit