DESTACO RA-6M-V  | CW3GVU

DESTACO RA-6M-V Angular Gripper

Item: CW3GVU Model: RA-6M-V
Limited Availability
€331.01 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGripper

Product Variants

ProductModelHeightPort SizeSizeTotal Grip ForceBore SizeTypeOperating Temp. RangeSeal MaterialPrice
ROBOHAND RA-7 Angular Gripper, Angular, Double, G1/8 Inch Port Size, 7, 1.75 Inch Bore Size, Buna-N | CT9CGK RA-72"g1/8"7120 lbf.1 3/4"Angular-30°F to +180°FBuna N€1,260.81
ROBOHAND RA-7M Angular Gripper, Angular, Double, G1/8 Inch Port Size, 7, 44.4 mm Bore Size, Buna-N | CT9CGL RA-7M50.8 mm1/8"7534N44.4 mmAngular-30°F to +180°FBuna N€2,150.28
ROBOHAND RA-8 Angular Gripper, Angular, Double, G1/8 Inch Port Size, 8, 2.5 Inch Bore Size | CT9CGM RA-83"g1/8"8180 lbf.2 1/2"Angular-30°F to +180°FBuna N€1,961.09
ROBOHAND RA-8M Angular Gripper, Angular, Double, G1/8 Inch Port Size, 8, 63.5 mm Bore Size, Buna-N | CT9CGN RA-8M76.2 mmg1/8"8801N63.5 mmAngular-30°F to +180°FBuna N€1,961.09
ROBOHAND RA-10 Angular Gripper, Angular, Double, M3 Port Size, 10, 0.813 Inch Bore Size, Buna-N, Angular | CT9CGP RA-101.437"M31016 lbf.0.813"Angular-30°F to +180°FBuna N€598.21
ROBOHAND RA-5 Angular Gripper, Angular, Double, M5 Port Size, 5, 0.813 Inch Bore Size, Buna-N, Angular | CT9CGQ RA-51.187"M5520 lbf.0.813"Angular-30°F to +180°FBuna N€465.63
ROBOHAND RA-5M Angular Gripper, Angular, Double, M5 Port Size, 5, 20.6 mm Bore Size, Buna-N, Angular | CT9CGR RA-5M30.1 mmM5589N20.6 mmAngular-30°F to +180°FBuna N€232.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DESTACO RA-6M-V Angular Gripper
€331.01 /unit