DESTACO 5131-MBR Hold Down Action Clamp, Black Oxide Finish, Solid Base | AJ8BGW

DESTACO 5131-MBR Hold Down Action Clamp, Toggle Lock Plus, Solid Base, 2500 lb

Item: AJ8BGW Model: 5131-MBR
In Stock

Get it by Wednesday, Jun 11

€112.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Line Action Clamp
Handle Opening113°
Handle StyleStraight
Holding Capacity2500 lbs.
MaterialSteel
Mounting BaseSolid
Overall Height2.91"
Overall Length7.37"
PlungerRound
Plunger Height0.87"
Plunger Thread SizeM8
Toggle Lock PlusYes

Shipping Info:

Ship weight (kg) 0.396
Ship height (cm)6.32
Ship length (cm)19.33
Ship width (cm)6.4
Country of OriginUS

Product Details:

Straight line action clampsuse their handles to push a plunger against a workpiece during fixturing, testing, CNC machining & plastic injection moulding applications. These clamps lock either in two positions (extended & retracted position) or in one position (only extended position). Destaco 5000 Seriesstraight line action clamps, also known as hold down action clamps feature a high strength, clamping arm for performing heavy duty operations. They are equipped with hardened bushings & steel pivot pins for ensuring long service life. Destaco 5131-MBR straight line action clamp features Toggle Lock Plus mechanism for secondary locking to prevent its accidental opening during the operation. It has solid base mounting style for permanent mounting on a flat surface / workpiece using welding. This clamp has a low profile and robust steel construction with black oxide finish for strength, durability and operation in compact spaces. It has a reverse acting handle that rotates backwards to move the plunger in forward direction & keep the handle out of the work area. This clamp has a metric threaded, hardened plunger for attaching a metric threaded spindle. The clamp can hold a maximum load of 2500 lb. Raptor Supplies also offers this manual clamp in variants having flanged base for an easily removable installation; imperial plunger threading for accomodating imperial threaded spindles. We also supply a similar clamp without Toggle Lock Plus feature for reducing operating costs where secondary locking of the clamp is not required.

Uses:

Destaco 5131-MBR straight line action clamp is suitable for welding, assembly and light machining operations in automotive, transportation, customer goods, aerospace and food & packaging industries.

Features:

  • Destaco 5131-MBR straight line action clamp features Toggle Lock Plus mechanism for secondary locking in extended position.
  • It has steel construction with black oxide finish and hardened plungers, pivot pins & bushings for structural integrity and durability.
  • This clamp has a maximum holding capacity of 2500 lb.
  • It has a solid base for permanent, welded installation on a flat workpiece / surface.
  • The clamp is equipped with a round plunger having 0.87 inch height and M8 (metric) threading.
  • It comes with a reverse acting handle to rotate backward as the plunger advances for keeping the handle out of the work zone.
  • This clamp handle opens up to 113 degrees to move the plunger up to 1 inches.

Compatible Accessories:

  • Destaco 461203-M: Raptor Supplies offers these hex headed spindles for fitting into the plunger of Destaco 5131-MBR clamp to hold the workpieces.

Standards and Approvals:

  • Destaco 5131-MBR straight line action clamp is designed in accordance with ISO 14001:2015 & ISO 9001:2015 specifications for ensuring user safety, environmental health and efficient performance of the clamp.

Installation:

  • Destaco 5131-MBR straight line action clamp features solid base for permanent, welded mounting on a flat surface / workpiece.

Frequently Asked Questions:

Q. What other variants of Destaco 5131-MBR manual clamp are available on Raptor Supplies?

A. Raptor Supplies offers these manual clamps in variants, such as Destaco 5131-MR featuring a flanged base for quick & easily removable installation and Destaco 5131-BR with 5/16-18 imperial threaded plunger for attaching a imperial threaded spindle to the clamp. We also deliver Destaco 5131-MB clamp without Toggle Lock Plus feature for reducing operating costs.

Q. What are the benefits of Toggle Lock Plus mechanism in Destaco manual clamps?

A. Selected models of the Destaco clamps come with a Toggle Lock Plus feature, providing an extra level of safety to the user and the workpiece when fixtures are inverted / in motion / in a vibratory environment. It acts as a secondary locking mechanism to ensure that the clamp stays in over-centre toggle lock condition.

Q. What does holding capacity mean in terms of clamps?

A. The term "holding capacity" or the holding force indicates the ideal capability of the clamp, measured during manufacturing of the clamps, to hold down the equipment, workpiece or sheet metal on the assembly line or during other manufacturing processes.

Q. Does red colour of the handle signify anything on Destaco clamps?

A. The red colour of the handle alerts the operator about the location of the operating handle and the time he should grab it.

Q. Which grease is recommended for use with Destaco clamps?

A. Coupling grease, such as Mobil XTC is recommended for use with the brand's mechanical clamps.

Q. Can the handles of Destaco clamps be removed?

A. Most of the Destaco clamps feature grips that can be easily removed by sliding them off. But some of the handle grips undergo vinyl dipping to fit the underlying handle and hence, have to be cut off for removing them.

Q. Are Destaco clamps rust resistant?

A. All Destaco carbon steel clamps are zinc plated to withstand & minimise wear & tear due to harsh industrial environments. Destaco also supplies stainless steel clamps for applications requiring clamping in outdoor conditions.

Product Variants

ProductModelHolding CapacityPlunger HeightPlunger Thread SizeMounting BaseToggle Lock PlusOverall LengthOverall HeightHandle OpeningPrice
DESTACO 5130-MR Straight Line Clamp, Reverse Acting, 5800 Lb Holding Cap. | AJ8AUA 5130-MR5800 lbs.1.38"M12FlangeYes11.11"3.63"125°€180.59
DESTACO 5130-BR Straight Line Action Clamp, Steel, 5800 Lb Holding Cap. | AJ8AWV 5130-BR5800 lbs.1.14"1/2"-13SolidYes11.11"3.17"125°€142.76
DESTACO 5130-MBR Straight Line Clamp, Hardened Plungers, Black Oxide Finish | AJ8AWW 5130-MBR5800 lbs.1.14"M12SolidYes11.11"3.17"125°€177.31
DESTACO 5130-R Straight Line Clamp, Flanged Base With Toggle Lock Plus | AJ8AWX 5130-R5800 lbs.1.38"1/2"-13FlangeYes11.11"3.63"125°€149.13
DESTACO 5131-BR Straight Line Clamp, Solid Base With Toggle Lock Plus | AJ8AWY 5131-BR2500 lbs.0.87"5/16"-18SolidYes7.37"2.91"113°€108.68
DESTACO 5131-MB Straight Line Action Clamp, Solid Base, 2500 Lb Holding Cap. | AJ8AWZ 5131-MB2500 lbs.0.87"M8SolidNo7.37"2.91"113°€78.80
DESTACO 5131-MR Hold Down Action Clamp, Hardened Plungers, Toggle Lock Plus | AJ8AXA 5131-MR2500 lbs.1.1"M8FlangeYes7.37"3.15"113°€137.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DESTACO 5131-MBR Hold Down Action Clamp, Toggle Lock Plus, Solid Base, 2500 lb
€112.46 /unit