DESTACO 5131-MB Straight Line Action Clamp, Solid Base, 2500 Lb Holding Cap. | AJ8AWZ

DESTACO 5131-MB Straight Line Action Clamp, Solid Base, Steel, 2500 lb

Item: AJ8AWZ Model: 5131-MB
In Stock

Get it by Thursday, Jun 12

€78.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Line Action Clamp
Handle Opening113°
Handle StyleStraight
Holding Capacity2500 lbs.
MaterialSteel
Mounting BaseSolid
Overall Height2.91"
Overall Length7.37"
PlungerRound
Plunger Height0.87"
Plunger Thread SizeM8
Toggle Lock PlusNo

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)6.32
Ship length (cm)19.33
Ship width (cm)6.4
Country of OriginUS

Product Details:

Destaco 5131-MB straight line action clamp is ideal for holding a workpiece in place by applying force from the side. This clamp is suitable for various light duty clamping tasks, such as assembling & welding fixtures. This clamp features reverse acting mechanism for keeping the handle out of the work zone. Destaco straight line action clamp have hardened steel bushings, plungers & pivot pins for durability. It features carbon steel construction & black oxide finish that delivers high resistance against wear / damage from harsh industrial abuse. Destaco straight line action clamp's round plunger securely holds the workpiece in position for preventing slippage mid operation. It features a large plastic grip that ensures user comfort for prolonged usage. Destaco straight line clamp have solid style base that can be welded onto flat surfaces / workbenches. Once welded, the clamp stays in position even in high vibration environments. Destaco 5131 Series clampsare also available in flanged base variants on Raptor Supplies.

Uses:

Destaco 5131-MB straight line action clamp is designed for various commercial tasks, such as assembling & welding fixtures and other light duty clamping operations.

Features:

  • Destaco 5131-MB straight line action clamp features reverse acting mechanism for keeping the handle out of the work zone.
  • It features hardened steel bushings, plungers & pivot pins for durability.
  • Destaco straight line action clamp has carbon steel construction & black oxide finish that delivers high resistance against wear / damage from harsh industrial abuse.
  • The clamp's round plunger securely holds the workpiece in position for preventing slippage mid operation.
  • Destaco straight line clamp features solid style base for ease of installation (weld on) on flat surfaces / workbenches.
  • It features a large plastic grip that ensures user comfort for prolonged usage.

Compatible Accessories:

  • Destaco 461203-M hex head spindles: These hex head spindles are used for replacing the broken / worn out spindles on Destaco 5131-MB straight line action clamp.

Standards and Approvals:

  • Destaco 5131-MB straight line action clamp is manufactured in compliance with ISO 9001:2015 & ISO 14001:2015 industry standards.

Installation:

  • Destaco 5131-MB straight line action clamp has solid base mounting style for enabling secure installation (weld on) on flat surfaces / workbenches. Once welded, the clamp stays in position even in high vibration environments.

Frequently Asked Questions:

Q. Does the brand offer straight line action clamps in other styles?

A. Yes, apart from this solid base clamp, Destaco also offers various flanged base clamps (Destaco 5131-R & Destaco 5133-M) as well.

Q. What is a straight line action clamp?

A. Destaco straight line action clamps are manual operated push / pull style clamps that are used for various applications, such as welding, woodworking, tensioning devices and various assembly & testing operations.

Q. What does clamping force mean?

A. Clamping force is the amount of force actually applied to a workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, such as cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.

Q. How do straight line action clamps work?

A. Some straight line action clamps, such as Destaco 5131-MB clamp, feature a threaded plunger that is manually fastened using a plastic grip handle. These clamps feature a two way locking handle (retracted or extended position) for enabling the user to use this clamp either in push or pull type configuration.

Q. What does holding capacity mean in terms of clamps?

A. Clamping force is the amount of force actually applied to a workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, such as cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.

Q. Are Destaco clamps rust resistant?

A. Yes, stainless steel and carbon steel clamps from Destaco withstand & minimise wear against harsh industrial environments. For applications that require clamping in outdoor conditions, stainless steel clamps are also available.

Q. Which grease is recommended for use with Destaco clamps when rebuilding?

A. Whenever you're dealing with the brand's mechanical clamps, it is recommended to use a coupling grease, such as Mobil XTC.

Q. Does the brand offer straight line action clamps in other configurations?

A. Destaco also offers a wide range of straight line action clamps in a range of configurations & styles and constructions (stainless steel & zinc plated carbon steel).

Q. What does the red colour of the handle of Destaco clamps mean?

A. The red coloured handles alert the user about the location of the operating handle and when he should grab it. The red colour has no additional advantage to the working of the clamps.

Product Variants

ProductModelHolding CapacityPlunger HeightPlunger Thread SizeMounting BaseToggle Lock PlusOverall LengthOverall HeightHandle OpeningPrice
DESTACO 5130-MR Straight Line Clamp, Reverse Acting, 5800 Lb Holding Cap. | AJ8AUA 5130-MR5800 lbs.1.38"M12FlangeYes11.11"3.63"125°€180.59
DESTACO 5130-BR Straight Line Action Clamp, Steel, 5800 Lb Holding Cap. | AJ8AWV 5130-BR5800 lbs.1.14"1/2"-13SolidYes11.11"3.17"125°€142.76
DESTACO 5130-MBR Straight Line Clamp, Hardened Plungers, Black Oxide Finish | AJ8AWW 5130-MBR5800 lbs.1.14"M12SolidYes11.11"3.17"125°€177.31
DESTACO 5130-R Straight Line Clamp, Flanged Base With Toggle Lock Plus | AJ8AWX 5130-R5800 lbs.1.38"1/2"-13FlangeYes11.11"3.63"125°€149.13
DESTACO 5131-BR Straight Line Clamp, Solid Base With Toggle Lock Plus | AJ8AWY 5131-BR2500 lbs.0.87"5/16"-18SolidYes7.37"2.91"113°€108.68
DESTACO 5131-MR Hold Down Action Clamp, Hardened Plungers, Toggle Lock Plus | AJ8AXA 5131-MR2500 lbs.1.1"M8FlangeYes7.37"3.15"113°€137.49
DESTACO 5133-MR Straight Line Action Clamp, Black Oxide Finish, Flanged Base | AJ8AXB 5133-MR4600 lbs.1.38"M8FlangeYes12.89"4.22"139°€207.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DESTACO 5131-MB Straight Line Action Clamp, Solid Base, Steel, 2500 lb
€78.80 /unit