Flat Shipping

Flat Shipping at €24.99 + VAT

DELTA 500-DST Faucet Manual Lever 1.5 gpm Brass Pop-Up | AD8YPC 4NLK1

DELTA 500-DST Faucet Manual Lever 1.5 gpm Brass Pop-Up

Item: AD8YPC Model: 500-DSTCross Ref: 4NLK1
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemBathroom Faucet
Body MaterialBrass
Drain TypeWithout Drain
Faucet OperationManual
Faucet SpoutSwing
FinishChrome Plated
Flow Outlet TypeAerated
Flow Rate1.5 GPM
Green Certification Or Other RecognitionWatersense Approved
Handle MaterialMetal
Handle TypeLever
Mounting Hole Center To Center4"
Mounting TypeCenterset
Number Of Handles1
Number Of Holes3
Residential / CommercialResidential
Spout Length5"
Valve TypeCeramic Disc

Shipping Info:

Ship weight (kg) 0.4759
Ship height (cm)19.3
Ship length (cm)30.99
Ship width (cm)17.78
HS code8481801030
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DELTA 500-DST Faucet Manual Lever 1.5 gpm Brass Pop-Up