Flat Shipping

Flat Shipping at €24.99 + VAT

DELTA LOCK G DI MINI E375BCXX1 Cabinet and Drawer Lock Cylinder, Chrome-Plated, Keyed Different, Varies Key | CP3MDH

DELTA LOCK G DI MINI E375BCXX1 Cabinet and Drawer Lock Cylinder, Chrome-Plated, Keyed Different, Varies Key

Item: CP3MDH Model: G DI MINI E375BCXX1Cross Ref: 429H45
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€115.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylinder
Cylinder Dia.1/2"
FinishBrushed Chrome
Head Dia.21/32"
Interchangeable CoreYes
Key CodeVaries
KeyingKeyed Different
Lock Body FinishChrome Plated
Lock Body MaterialSteel
Lock TypeDead Bolt
Max. Latching Distance1 1/4"
Mfr. SeriesIC
Mounting HardwareNot Included
Mounting Hole Size1 1/8"
Mounting StyleRim
Number Of Keys0
Opens WithKey
OrientationVertical
StyleDrawer

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Latching DistanceKeyingInterchangeable CoreLock Body MaterialLock Body FinishFinishHead Dia.Number Of KeysPrice
DELTA LOCK G DI1344D750BCCB1 Cabinet and Drawer Lock Cylinder, Chrome-Plated | CP3MDG G DI1344D750BCCB1-Keyed DifferentYesSteelChrome PlatedBrushed Chrome21/32"-€99.30
DELTA LOCK G DI MINI X375BCXX1 Cabinet and Drawer Lock Cylinder, Chrome-Plated, Keyed Different, Varies Key, Steel | CP3MDJ G DI MINI X375BCXX12"Keyed DifferentYesSteelChrome PlatedBrushed Chrome21/32"-€110.52
DELTA LOCK G DI MINI D375BCXX1 Cabinet and Drawer Lock Cylinder, Chrome-Plated, Keyed Different | CP3MDK G DI MINI D375BCXX11"Keyed DifferentYesSteelChrome PlatedBrushed Chrome21/32"-€106.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DELTA LOCK G DI MINI E375BCXX1 Cabinet and Drawer Lock Cylinder, Chrome-Plated, Keyed Different, Varies Key
€115.24 /unit