DEKKER VACUUM TECHNOLOGIES, INC. RVD018L-230V/1PH/60HZ Vacuum Pump, 1.25 hp, 1 Phase, 230VAC, 26.4 Inch Heightg Max Vacuum | CP3LPZ

DEKKER VACUUM TECHNOLOGIES, INC. RVD018L-230V/1PH/60HZ Vacuum Pump, 1.25 hp, 1 Phase, 230VAC, 26.4 Inch Heightg Max Vacuum

Item: CP3LPZ Model: RVD018L-230V/1PH/60HZCross Ref: 443X09
In Stock

Get it by Tuesday, Jun 10

€5,029.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVacuum Pump
ApplicationLifting, Paper Converting, Printing, Vacuum Chucking, Woodworking
Bearing TypeBall
Current Rating6A
Free Air Displacement18 CFM
Frequency60 Hz
Inlet GenderFemale
Inlet Size3/4"
Lead-freeNo
Max. Discharge Pressure26.4 in. hg
Max. Operating Pressure15 psi
Max. Operating Temp.167°F
Max. Speed1750 RPM
Max. Vacuum26.4 in. hg
Outlet GenderFemale
Outlet Size1/2"
Outlet TypeNPT
Overall Height10 2/25"
Overall Length16.69"
Overall Width8.11"
Power Output1 1/4 hp
Runs DryYes
Sound Level68 dBA
Vane MaterialGraphite
Voltage230V AC
Fluid CompatibilityAir
Inlet TypeNPT
Maximum Operating Pressure15 psi
Maximum Speed1750 RPM
Maximum Vacuum26.4 in. hg
Output Power1 1/4 hp
PhaseSingle
StandardsISO9001 2015 CERTIFIED
Weight65 lbs.

Shipping Info:

Ship weight (kg) 72
Ship height (cm)25.6
Ship length (cm)42.39
Ship width (cm)20.6
Country of OriginIT

Product Variants

ProductModelPower OutputMax. VacuumMax. SpeedVoltageInlet SizeOutlet SizeOutlet TypeInlet TypePrice
DEKKER VACUUM TECHNOLOGIES, INC. RVD002L-110V/1Ph/60Hz Vacuum Pump, 0.25 hp, 1 Phase, 110VAC, 2 cfm Free Air Displacement | CP3LPF RVD002L-110V/1Ph/60Hz---------
RFQ
DEKKER VACUUM TECHNOLOGIES, INC. RVD002L-220V/1Ph/60Hz Vacuum Pump, 0.25 hp, 1 Phase, 220VAC, 2 cfm Free Air Displacement | CP3LPG RVD002L-220V/1Ph/60Hz1/4 hp26.4 in. hg3500 RPM220V AC1/8"1/8"NPT-€1,232.11
DEKKER VACUUM TECHNOLOGIES, INC. RVD005L-110V/1Ph/60Hz Vacuum Pump, 0.4 hp, 1 Phase, 110VAC, 26.4 Inch Heightg Max Vacuum | CP3LPH RVD005L-110V/1Ph/60Hz2/5 hp26.4 in. hg3500 RPM110V AC1/4"1/2"NPT-€1,714.48
DEKKER VACUUM TECHNOLOGIES, INC. RVD005L-220V/1Ph/60Hz Vacuum Pump, 0.4 hp, 1 Phase, 220VAC, 26.4 Inch Heightg Max Vacuum | CP3LPJ RVD005L-220V/1Ph/60Hz2/5 hp26.4 in. hg3500 RPM220V AC1/4"1/2"NPT-€1,583.51
DEKKER VACUUM TECHNOLOGIES, INC. RVD005L-208-230/460V/3Ph/60Hz Vacuum Pump, 0.4 hp, 3 Phase, 208-230/460VAC, Air | CP3LPK RVD005L-208-230/460V/3Ph/60Hz2/5 hp26.4 in. hg3500 RPM208-230/460V AC1/4"1/2"NPT-€1,643.04
DEKKER VACUUM TECHNOLOGIES, INC. RVR003H-110/220V/1Ph/60Hz Vacuum Pump, 0.5 hp, 1 Phase, 110/220VAC, 0.0075 torr Max Vacuum | CP3LPL RVR003H-110/220V/1Ph/60Hz1/2 hp0.007 torr1750 RPM110/220V AC1/4"1/4"GG€2,155.33
DEKKER VACUUM TECHNOLOGIES, INC. RVR003M-110/220V/1Ph/60Hz Vacuum Pump, 0.5 hp, 1 Phase, 110/220VAC, 0.075 torr Max Vacuum | CP3LPM RVR003M-110/220V/1Ph/60Hz1/2 hp0.075 torr1750 RPM110/220V AC1/2"1/2"GG€1,769.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEKKER VACUUM TECHNOLOGIES, INC. RVD018L-230V/1PH/60HZ Vacuum Pump, 1.25 hp, 1 Phase, 230VAC, 26.4 Inch Heightg Max Vacuum
€5,029.93 /unit