SPEARS VALVES T26504444B | BQ3ZJL

SPEARS VALVES T26504444B HDPE Tank, 4 Size, MPT, Inlet Outlet Socket Bolt Cover, 650 Gallon Capacity

Item: BQ3ZJL Model: T26504444B
Limited Availability
€35,229.89 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTank
Connection TypeMIPT
Dia.48"
Diameter48"
Height84"
MaterialHDPE
Tank Capacity650 gal.
TypeAcid Neutralization Tank

Shipping Info:

Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelTank CapacityHeightDia.Fill Opening Dia.MaterialPrice
SPEARS VALVES T20303434B24 | BQ3ZBG T20303434B2430 gal.29"18"-HDPE€5,024.36
RFQ
SPEARS VALVES T20303434B34 | BQ3ZBK T20303434B3430 gal.29"18"-HDPE€5,172.99
RFQ
SPEARS VALVES T20554444B34 | BQ3ZBP T20554444B3455 gal.36"22"-HDPE€6,439.47
RFQ
SPEARS VALVES T20554444B44 | BQ3ZBQ T20554444B4455 gal.36"22"-HDPE€6,647.56
RFQ
SPEARS VALVES T21004444B44 | BQ3ZBT T21004444B44100 gal.42"28"-HDPE€8,591.91
RFQ
SPEARS VALVES T21004444B24 | BQ3ZBU T21004444B24100 gal.42"28"-HDPE€8,235.19
RFQ
SPEARS VALVES T21004444B34 | BQ3ZBV T21004444B34100 gal.42"28"4"HDPE€8,383.82
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES T26504444B HDPE Tank, 4 Size, MPT, Inlet Outlet Socket Bolt Cover, 650 Gallon Capacity
€35,229.89 /unit