DEKKER VACUUM TECHNOLOGIES, INC. DV0020D-MA3-SGL Liquid Ring Vacuum Pump, Motor-Mounted, 1 Stage, 20 cfm, 29 Inch Size Hg Max Vacuum | CP3LRF

DEKKER VACUUM TECHNOLOGIES, INC. DV0020D-MA3-SGL Liquid Ring Vacuum Pump, Motor-Mounted, 1 Stage, 20 cfm, 29 Inch Size Hg Max Vacuum

Item: CP3LRF Model: DV0020D-MA3-SGLCross Ref: 443X32
In Stock

Get it by Tuesday, Jun 10

€4,999.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVacuum Pump
Amps4.2/2.1A
Compressor TypeLiquid Ring
Frequency60 Hz
Housing MaterialCast Iron
Impeller MaterialStainless Steel
Impeller Material GradeGrade 316
Inlet GenderFemale
Inlet Size1"
Inlet TypeFNPT
Max. Rpm3500 RPM
Max. Vacuum29 in. hg
Motor IncludedYes
Motor Mounting ConfigurationMotor-Mounted
Nominal Capacity20 CFM
Number Of Stages1
Outlet GenderFemale
Outlet Size1"
Outlet TypeNPT
Overall Height9.23"
Overall Length17 6/25"
Overall Width6 1/2"
PhaseThree
Power Output1 1/2 hp
Power SourceCorded Electric
Sound Level68 dBA
Voltage230/460V AC
Wattage1.1 kW
Current Rating4.2/2.1A
Includes MotorYes
Maximum Speed3500 RPM
Maximum Vacuum29 in. hg
Output Power1 1/2 hp
StandardsISO 9001:2015
Weight64 lbs.

Shipping Info:

Ship weight (kg) 45
Ship height (cm)23.44
Ship length (cm)43.79
Ship width (cm)16.51
Country of OriginUS

Product Variants

ProductModelHousing MaterialOverall HeightOverall LengthOverall WidthSound LevelInlet SizeOutlet SizeWattagePrice
DEKKER VACUUM TECHNOLOGIES, INC. DV0150D-KB4 Liquid Ring Vacuum Pump, Monoblock, 1 Stage, 150 cfm, 29 Inch Size Hg Max Vacuum, 10 HP | CP3LQW DV0150D-KB4Stainless Steel16.02"27.58"15 4/25"74 dBA2 1/2"2 1/2"7.5 kW€21,337.24
DEKKER VACUUM TECHNOLOGIES, INC. DV0150D-KA3 Liquid Ring Vacuum Pump, Monoblock, 1 Stage, 150 cfm, 29 Inch Size Hg Max Vacuum, 10 hp | CP3LQX DV0150D-KA3Cast Iron16.02"27.58"15 4/25"74 dBA2 1/2"2 1/2"7.5 kW€7,861.88
DEKKER VACUUM TECHNOLOGIES, INC. DV0060D-KB4 Liquid Ring Vacuum Pump, Monoblock, 1 Stage, 60 cfm, 29 Inch Size Hg Max Vacuum, 5 hp | CP3LQY DV0060D-KB4Stainless Steel13.19"20.73"12.99"73 dBA1 1/2"1 1/2"4 kW€14,065.17
DEKKER VACUUM TECHNOLOGIES, INC. DV0060D-KA3 Liquid Ring Vacuum Pump, Monoblock, 1 Stage, 60 cfm, 29 Inch Size Hg Max Vacuum, 5 HP | CP3LQZ DV0060D-KA3Cast Iron13.19"20.73"12.99"73 dBA1 1/2"1 1/2"4 kW€5,493.74
DEKKER VACUUM TECHNOLOGIES, INC. DV0080D-KB4 Liquid Ring Vacuum Pump, Monoblock, 1 Stage, 75 cfm, 29 Inch Size Hg Max Vacuum, 5 hp | CP3LRA DV0080D-KB4Stainless Steel13.19"21 12/25"12.99"73 dBA1 1/2"1 1/2"4 kW€16,032.13
DEKKER VACUUM TECHNOLOGIES, INC. DV0080D-KA3 Liquid Ring Vacuum Pump, Monoblock, 1 Stage, 75 cfm, 29 Inch Size Hg Max Vacuum, 5 HP | CP3LRB DV0080D-KA3Cast Iron13.19"21 12/25"12.99"73 dBA1 1/2"1 1/2"4 kW€6,306.58
DEKKER VACUUM TECHNOLOGIES, INC. DV0100D-MA3-SGL Liquid Ring Vacuum Pump, Motor-Mounted, 1 Stage, 100 cfm, 29 Inch Size Hg Max Vacuum | CP3LRC DV0100D-MA3-SGLCast Iron15 6/25"23.81"12.99"74 dBA1 1/2"1 1/2"5.5 kW€9,098.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEKKER VACUUM TECHNOLOGIES, INC. DV0020D-MA3-SGL Liquid Ring Vacuum Pump, Motor-Mounted, 1 Stage, 20 cfm, 29 Inch Size Hg Max Vacuum
€4,999.81 /unit