DEKKER VACUUM TECHNOLOGIES, INC. DV0150D-KB4 Liquid Ring Vacuum Pump, Monoblock, 1 Stage, 150 cfm, 29 Inch Size Hg Max Vacuum, 10 HP | CP3LQW

DEKKER VACUUM TECHNOLOGIES, INC. DV0150D-KB4 Liquid Ring Vacuum Pump, Monoblock, 1 Stage, 150 cfm, 29 Inch Size Hg Max Vacuum, 10 HP

Item: CP3LQW Model: DV0150D-KB4Cross Ref: 443X37
In Stock

Get it by Thursday, Jun 12

€28,867.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVacuum Pump
Amps27.4-24.8/12.4A
Compressor TypeLiquid Ring
Enclosure RatingNEMA C
Frequency60 Hz
Housing GradeGrade 316
Housing MaterialStainless Steel
Impeller MaterialStainless Steel
Impeller Material GradeGrade 316
Inlet Size2 1/2"
Inlet TypeFlange
Max. Rpm1750 RPM
Max. Vacuum29 in. hg
Motor IncludedNo
Motor Mounting ConfigurationMonoblock
Nominal Capacity150 CFM
Number Of Stages1
Outlet Size2 1/2"
Outlet TypeRf Flange
Overall Height16.02"
Overall Length27.58"
Overall Width15 4/25"
PhaseThree
Power Output10 hp
Power SourceCorded Electric
Sound Level74 dBA
Voltage230/460V AC
Wattage7.5 kW
Current Rating27.4-24.8/12.4A
Includes MotorNo
Maximum Speed1750 RPM
Maximum Vacuum29 in. hg
Output Power10 hp
StandardsISO 9001:2015
Weight262 lbs.

Shipping Info:

Ship weight (kg) 162.9
Ship height (cm)40.69
Ship length (cm)70.05
Ship width (cm)38.51
Country of OriginUS

Product Variants

ProductModelHousing MaterialOverall HeightOverall LengthOverall WidthSound LevelInlet SizeOutlet SizeWattagePrice
DEKKER VACUUM TECHNOLOGIES, INC. DV0150D-KA3 Liquid Ring Vacuum Pump, Monoblock, 1 Stage, 150 cfm, 29 Inch Size Hg Max Vacuum, 10 hp | CP3LQX DV0150D-KA3Cast Iron16.02"27.58"15 4/25"74 dBA2 1/2"2 1/2"7.5 kW€7,861.88
DEKKER VACUUM TECHNOLOGIES, INC. DV0060D-KB4 Liquid Ring Vacuum Pump, Monoblock, 1 Stage, 60 cfm, 29 Inch Size Hg Max Vacuum, 5 hp | CP3LQY DV0060D-KB4Stainless Steel13.19"20.73"12.99"73 dBA1 1/2"1 1/2"4 kW€14,065.17
DEKKER VACUUM TECHNOLOGIES, INC. DV0060D-KA3 Liquid Ring Vacuum Pump, Monoblock, 1 Stage, 60 cfm, 29 Inch Size Hg Max Vacuum, 5 HP | CP3LQZ DV0060D-KA3Cast Iron13.19"20.73"12.99"73 dBA1 1/2"1 1/2"4 kW€5,493.74
DEKKER VACUUM TECHNOLOGIES, INC. DV0080D-KB4 Liquid Ring Vacuum Pump, Monoblock, 1 Stage, 75 cfm, 29 Inch Size Hg Max Vacuum, 5 hp | CP3LRA DV0080D-KB4Stainless Steel13.19"21 12/25"12.99"73 dBA1 1/2"1 1/2"4 kW€16,032.13
DEKKER VACUUM TECHNOLOGIES, INC. DV0080D-KA3 Liquid Ring Vacuum Pump, Monoblock, 1 Stage, 75 cfm, 29 Inch Size Hg Max Vacuum, 5 HP | CP3LRB DV0080D-KA3Cast Iron13.19"21 12/25"12.99"73 dBA1 1/2"1 1/2"4 kW€6,306.58
DEKKER VACUUM TECHNOLOGIES, INC. DV0100D-MA3-SGL Liquid Ring Vacuum Pump, Motor-Mounted, 1 Stage, 100 cfm, 29 Inch Size Hg Max Vacuum | CP3LRC DV0100D-MA3-SGLCast Iron15 6/25"23.81"12.99"74 dBA1 1/2"1 1/2"5.5 kW€9,098.34
DEKKER VACUUM TECHNOLOGIES, INC. DV0150D-MA3-SGL Liquid Ring Vacuum Pump, Motor-Mounted, 1 Stage, 150 cfm, 29 Inch Size Hg Max Vacuum | CP3LRD DV0150D-MA3-SGLCast Iron16 1/5"26 12/25"15.22"74 dBA2 1/2"2 1/2"7.5 kW€9,951.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEKKER VACUUM TECHNOLOGIES, INC. DV0150D-KB4 Liquid Ring Vacuum Pump, Monoblock, 1 Stage, 150 cfm, 29 Inch Size Hg Max Vacuum, 10 HP
€28,867.07 /unit