Flat Shipping

Flat Shipping at €24.99 + VAT

DEFELSKO POSITEST AT Adhesion Tester | AB9XUK 2GE29

DEFELSKO POSITEST AT Adhesion Tester

Item: AB9XUK Model: POSITEST ATCross Ref: 2GE29
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdhesion Tester
Battery TypeAA
Display4 Segment LCD
InterfaceUSB
Adhesion Strength Accuracy+/-1% Full Scale
Adhesion Strength Resolution1 psi
Display TypeLCD
Includes(3) AAA Batteries, Abrasive Pad, Carrying Case, Cotton Swabs, Cutting Tool, Dollies, Glue with Mixing Sticks Palettes, PosiSoft Software, USB Cable
Interface TypeUSB
Manufacturers Warranty Length2 yrs.
Maximum Dolly Adhesion Strength At Dolly Length3500 psi
Minimum Dolly Adhesion Strength At Dolly Length100 psi
Product TypeAdhesion Tester
Recording Capacity200
StandardsAS/NZS 1580.408.5, ASTM C1583, ASTM D4541, ASTM D7234, ASTM D7522, EN 1542/12004-2, ISO 16276-1, ISO 4624

Shipping Info:

Ship weight (kg) 2.4826
Ship height (cm)31.75
Ship length (cm)43.18
Ship width (cm)13.97
HS code9024800000
Country of OriginUS

Product Details:

    • 20mm Dolly Adhesion Stength Range (0 to 3000 psi, 0 to 20 MPa)
    • 50mm Dolly Adhesion Stength Range (0 to 500 psi, 0 to 3.5 MPa)
    • Adhesion Stength Accuracy (+/-1%)
    • Adhesion Stength Resolution (1 Psi, 0.01MPa)
    • Recording Capacity (200 Tests)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEFELSKO POSITEST AT Adhesion Tester
€2.64 /unit