Flat Shipping

Flat Shipping at €24.99 + VAT

DBI-SALA 9511597 Equipment Carrying and Storage Bag | CF2HGA 30N097

DBI-SALA 7100311235 9511597 Storage Bag, Harnesses, 7 1/2 Inch x 6 1/2 Inch x 15 1/2 in, Nylon, Uncoated

Item: CF2HGA Model: 7100311235Cross Ref: 30N097 / 9511597
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€143.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Bag
MaterialNylon
Accessory TypeStorage Bag
For Use WithHarnesses
Size7 1/2" x 6 1/2" x 15 1/2"
Webbing CoatingUncoated
Webbing MaterialNylon

Shipping Info:

Ship weight (kg) 0.2205
Ship height (cm)1.27
Ship length (cm)3.05
Ship width (cm)2.54
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DBI-SALA 7100311235 9511597 Storage Bag, Harnesses, 7 1/2 Inch x 6 1/2 Inch x 15 1/2 in, Nylon, Uncoated
€143.06 /unit