Flat Shipping

Flat Shipping at €24.99 + VAT

DBI-SALA 5920051 Positioning Lanyard, Aluminum Rebar Hook Snap Hook, 22 Inch Length | CP2QVC

DBI-SALA 7012819648 5920051 Positioning Lanyard, Aluminum Rebar Hook, Steel Snap Hook, 22 Inch Length, 310 lb Capacity

Item: CP2QVC Model: 7012819648Cross Ref: 40C960 / 5920051
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemPositioning Lanyard
Adjustable LengthNo
Anchorage EndRebar Hook
Anchorage End MaterialAluminum
ColorSilver
Length Range22"
MaterialSteel
Harness EndSteel Snap Hook
Lanyard MaterialSteel
Weight Capacity310 lbs.

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)1.27
Ship length (cm)3.05
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelAnchorage End MaterialMaterialLength RangeAdjustable LengthAnchorage EndPrice
DBI-SALA 5920059 Positioning Lanyard, Steel Rebar Hook, Steel Snap Hook, 24 Inch Length, 310 lb Capacity | CP2QVK 7012819650SteelSteel24"NoRebar Hook€411.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DBI-SALA 7012819648 5920051 Positioning Lanyard, Aluminum Rebar Hook, Steel Snap Hook, 22 Inch Length, 310 lb Capacity