Flat Shipping

Flat Shipping at €24.99 + VAT

DBI-SALA 2200085 Vacuum Anchor Gas Cylinder, Built-In Volume Gauge, Mobi-Lok SCVA | CP2NXR

DBI-SALA 7100280607 2200085 Vacuum Anchor Gas Cylinder, Built-In Volume Gauge, Mobi-Lok SCVA

Item: CP2NXR Model: 7100280607Cross Ref: 793RX7 / 2200085
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€681.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylinder
Accessory TypeCompressed Gas Cylinder For SCVA
For Use WithMobi-Lok SCVA
IncludesBuilt-In Volume Gauge

Shipping Info:

Ship weight (kg) 1.4377
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMounting TypeVacuum Anchor ApplicationPower SourceCompatible Attachment SurfacesAnchor TypeWorkers Per SystemPrice
DBI-SALA 2200046 Vacuum Anchor Component with Compressed Gas, Vacuum Anchor | CR2YQX 2200046Vacuum Anchor------
RFQ
DBI-SALA 2200086 Vacuum Anchor Component with Fill Station, Vacuum Anchor | CR2YQY 7100227209Vacuum Anchor-----€2,157.11
DBI-SALA 2200087 Vacuum Anchor Component with Scuba Fill, Vacuum Anchor | CR2YQZ 2200087Vacuum Anchor-----€300.39
DBI-SALA 2200122 Vacuum Anchor Lifeline Sys, 80-150 Psi, 1 Workers Per System, 310 lb Wt Capacity | CR2YZZ 7100307766Vacuum AnchorAviationAir Cylindersupplied Air LineNon Porous Surface, SmoothSecondary1€30,341.97
DBI-SALA 2200093 Kit, Scva, 10In Dia Pads Air Bottle, Case | CP2QUT 2200093-------
RFQ
DBI-SALA 2200090 Kit, Scva, 12X18 Pads, Air Bottle, Case | CP2QUU 2200090-------
RFQ
DBI-SALA 2200092 Kit, Scva, 10In Dia Pads Case | CP2QUY 2200092-------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DBI-SALA 7100280607 2200085 Vacuum Anchor Gas Cylinder, Built-In Volume Gauge, Mobi-Lok SCVA
€681.21 /unit