Flat Shipping

Flat Shipping at €24.99 + VAT

DBI-SALA 2190055 Concrete Anchor, 310 lb Wt Capacity, Swivel D-Ring, 4 1/2 Inch | CR2ZBY

DBI-SALA 7100207457 2190055 Concrete Anchor, 310 lb Weight Capacity, Swivel D-Ring, 4 1/2 Inch Max Hole Dp

Item: CR2ZBY Model: 7100207457Cross Ref: 30M751 / 2190055
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€177.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConcrete Anchor
Anchor InstallationPermanentreusable
Attachment PointSwivel D Ring
Length5 1/4"
Max. Hole Depth4 1/2"
Number Of Bolts Included1
Tensile Strength5000 lbs.
Width5 3/4"
Anchor MaterialAluminum, Steel
Maximum Hole Depth4 1/2"
Overall Length5 1/4"
Weight Capacity310 lbs.

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)13.97
Ship length (cm)13.34
Ship width (cm)14.61
Country of OriginTW

Product Variants

ProductModelMaterialInstallationHole DepthHole Dia.FinishPkg. Qty.Price
DBI-SALA 8523178 Concrete Anchor Permanent 310 Lb. Capacity | AB8RGJ 26X342 7100220317SteelPermanent--Zinc Plated1€1,387.91
DBI-SALA 2104562 Concrete Anchor Temp/perm 310 Lb. Capacity | AC3NNR 2UZD9 7012818329Stainless SteelPermanent, Temporary4 1/2"11/16", 3/4"-1€908.82
DBI-SALA 2101630 Concrete Anchor Permanent 310 Lb. Capacity | AC3NNX 2UZE5 7100188830Stainless SteelPermanent4 1/4"1/2"-1€77.65
DBI-SALA 2190060 Anchor, Concrete, Bolt-On 12 mm | CR2ZBR 2190060-----1€401.49
DBI-SALA 2104564 Concre T E D Ring Anchor | CR2ZBT 2104564-----1€75.68
DBI-SALA 2190057 Concrete Anchor, 310 lb Wt Capacity, D-Ring, 3 1/2 ft Overall Length, Polyester, Permanent | CR2ZBU 7100232042-----25€370.86
DBI-SALA 2100053 Concrete Anchor, 310 lb Wt Capacity, D-Ring, 4 ft Overall Length, Polyester, Permanent | CR2ZBV 7100232041-----1€23.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DBI-SALA 7100207457 2190055 Concrete Anchor, 310 lb Weight Capacity, Swivel D-Ring, 4 1/2 Inch Max Hole Dp
€177.06 /unit