Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DBI-SALA 2000301 Stainless Steel Carabiner With Self Closing Triple | AH2XFN 30M717

DBI-SALA 70007439337 2000301 Stainless Steel Carabiner With Self Closing Triple

Item: AH2XFN Model: 70007439337Cross Ref: 30M717 / 2000301
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€861.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarabiner
Dimensions6.9" x 3.8" x 0.75"
Gate Opening2"
Includes Retaining PinNo
MaterialStainless Steel
Overall Width6 7/8"
Weight Capacity420 lbs.

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)17.45
Country of OriginTW

Product Variants

ProductModelMaterialColorLine MaterialMaximum Working LengthRescue Equipment TypeAnchorage End ConnectionHarness End ConnectionRescue ModePrice
DBI-SALA 2000300 Carabiner Steel 6-2/3 Inch Length Auto-lock | AB7RGM 23Z258 2000300Alloy SteelGold------€205.33
DBI-SALA 2000114 Carabiner, Steel, 2 3/16 Inch Gate Opening, 9 3/16 Inch Length, Auto-Lock | CF2NGL 40C271 2000114SteelGold, Yellow------€242.64
DBI-SALA 2000112 Carabiner, Steel, 11/16 Inch Gate Opening, 4 5/16 Inch Length, Twist-Lock | CF2NGM 40C269 2000112SteelYellow------€95.06
DBI-SALA 2000113 Carabiner, 3600 Lbs Self Closing, Zinc Plated Steel, 1 3/16 Inch Gate Opening | CF2NGN 40C270 7100220265SteelGold------€178.37
DBI-SALA 3600400 Rescue Positioning 3, 1 400, Lower/Raise, Carabiner, 400 ft | CR2ZAK 3600400-BluePolyamide400 ft.Pulley SystemCarabinerCarabinerLower, Raise€9,157.42
DBI-SALA 3602200 Rescue Positioning 4, 1 200, Lower/Raise, Carabiner, 200 ft | CR2ZAL 7012819486-BluePolyamide200 ft.Pulley SystemCarabinerCarabinerLower, Raise€7,933.94
DBI-SALA 3602300 Rescue Positioning 4, 1 300, Lower/Raise, Carabiner, 300 ft | CR2ZAM 7012819488-BluePolyamide300 ft.Pulley SystemCarabinerCarabinerLower, Raise€8,902.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DBI-SALA 70007439337 2000301 Stainless Steel Carabiner With Self Closing Triple
€861.75 /unit