Flat Shipping

Flat Shipping at €24.99 + VAT

DBI-SALA 1402090 Fall Protection Vest Harness, Quick-Connect/Tongue, Size L | CP2RBY

DBI-SALA 1402090 Fall Protection Vest Harness, Quick-Connect/Tongue, Size L

Item: CP2RBY Model: 1402090Cross Ref: 788FW2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€920.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHarness
Buckles (chest/leg)Quick Connect, Tongue
D Ring LocationsBack, Chest, Hips
FeaturesAnti-Sliding Dorsal D-Ring Pad, Auto-Resetting Lanyard Keeper, Integrated Srl Adapter, Low-Profile Suspension Trauma Strap Design
Harness ApplicationClimbing, Positioning
Harness ColorGray
Harness D-ring MaterialSteel
Harness SizingL
Harness StyleVest
Includes PaddingYes
Padding LocationBack, Leg, Waist
Rfid EquippedYes
Safety FeaturesBelt
Torso AdjustmentRevolver
Brand & Series3M DBI-SALA
D-ring LocationsBack, Chest, Hips
Weight Capacity420 lbs.

Shipping Info:

Ship weight (kg) 4.185
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHarness D-ring MaterialPadding LocationHarness ApplicationHarness SizingD Ring LocationsBuckles (chest/leg)Torso AdjustmentRfid EquippedPrice
DBI-SALA 1402158 Harness, Climbing, Vest Harness, Quick-Connect/Quick-Connect, Revolver, L, Back/Leg, L | CP2PNQ 1402158SteelBack, LegClimbingLBack, Chest-RevolverYes€603.62
DBI-SALA 1402157 Harness, Climbing, Vest Harness, Quick-Connect/Quick-Connect, Revolver, M, Back/Leg, M | CP2PNR 1402157SteelBack, LegClimbingMBack, Chest-RevolverYes€603.62
DBI-SALA 1402156 Harness, Climbing, Vest Harness, Quick-Connect/Quick-Connect, Revolver, S, Back/Leg, S | CP2PNT 1402156SteelBack, LegClimbingSBack, Chest-RevolverYes€603.62
DBI-SALA 1402159 Harness, Climbing, Vest Harness, Quick-Connect/Quick-Connect, Revolver, Xl, Back/Leg | CP2PNU 1402159SteelBack, LegClimbingXLBack, Chest-RevolverYes€603.62
DBI-SALA 1402163 Harness, Climbing/Positioning, Vest Harness, Quick-Connect/Quick-Connect, Revolver, L | CP2PNV 1402163SteelBack, LegClimbing, PositioningLBack, Chest, Hips-RevolverYes€614.02
DBI-SALA 1402161 Harness, Climbing/Positioning, Vest Harness, Quick-Connect/Quick-Connect, Revolver, S | CP2PNW 1402161SteelBack, LegClimbing, PositioningSBack, Chest, Hips-RevolverYes€614.02
DBI-SALA 1402164 Harness, Climbing/Positioning, Vest Harness, Quick-Connect/Quick-Connect, Revolver, Xl | CP2PNX 1402164SteelBack, LegClimbing, PositioningXLBack, Chest, Hips-RevolverYes€614.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DBI-SALA 1402090 Fall Protection Vest Harness, Quick-Connect/Tongue, Size L
€920.77 /unit