Flat Shipping

Flat Shipping at €24.99 + VAT

DBI-SALA 1402068 Fall Protection Vest Harness, Quick-Connect/Tongue, Revolver, Size L | CP2RGU

DBI-SALA 1402068 Fall Protection Vest Harness, Quick-Connect/Tongue, Revolver, Size L

Item: CP2RGU Model: 1402068Cross Ref: 788FV0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€763.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHarness
Buckles (chest/leg)Quick Connect, Tongue
ColorGray
D Ring LocationsBack
Harness ApplicationGeneral Fall Arrest
Harness D-ring MaterialSteel
Harness SizingL
Harness StyleVest
Includes PaddingYes
Padding LocationBack, Leg, Waist
Rfid EquippedYes
Safety FeaturesBelt
Torso AdjustmentRevolver
Brand & Series3M DBI-SALA ExoFit(TM) X200
D-ring LocationsBack
Harness ColorGray
Weight Capacity420 lbs.

Shipping Info:

Ship weight (kg) 3.42
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelD Ring LocationsIncludes PaddingHarness SizingHarness ApplicationPadding LocationTorso AdjustmentColorHarness D-ring MaterialPrice
DBI-SALA 1000554 Derrick Belt, Work Positioning D-Rings | CR2YTB 1000554--------€574.44
DBI-SALA 1000555 Derrick Belt, Work Positioning D-Rings | CR2YTC 1000555--------€574.44
DBI-SALA 1000553 Derrick Belt, Work Positioning D-Rings | CR2YTD 1000553--------€571.19
DBI-SALA 1000651 Monkey Board/Derrick Belt Length For 110067, L | CR2YTL 1000651--L-----€596.72
DBI-SALA 1000653 Monkey Board/Derrick Belt Sm For 110067 | CR2YTN 1000653---------
RFQ
DBI-SALA 1000551 Monkey Board/Derrick Belt Xs, Xs | CR2YTP 1000551--XS------
RFQ
DBI-SALA 1000652 Monkey Board/Derrick Belt Xs, Xs | CR2YTQ 1000652--XS------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DBI-SALA 1402068 Fall Protection Vest Harness, Quick-Connect/Tongue, Revolver, Size L
€763.72 /unit