Flat Shipping

Flat Shipping at €24.99 + VAT

DBI-SALA 1401052 Fall Protection Positioning Vest Harness, Revolver, Size L, Belt | CP2RHX

DBI-SALA 7012817531 1401052 Fall Protection Harness, Gen Use/Positioning, Vest Harness, Revolver, L, Belt

Item: CP2RHX Model: 7012817531Cross Ref: 788G90 / 1401052
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€722.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHarness
ColorGray
D Ring LocationsBack, Hips
FeaturesAnti-Sliding Dorsal D-Ring Pad, Integrated Srl Adapter, Low-Profile Suspension Trauma Strap Design
Harness ApplicationPositioning
Harness D-ring MaterialSteel
Harness SizingL
Harness StyleVest
Includes PaddingYes
Padding LocationBack, Waist
Rfid EquippedYes
Safety FeaturesBelt
Torso AdjustmentRevolver
Brand & Series3M DBI-SALA ExoFit(TM) X100
Buckles (chest/leg)Quick-Connect/Quick-Connect
D-ring LocationsBack, Hips
Harness ColorGray
Weight Capacity420 lbs.

Shipping Info:

Ship weight (kg) 4.185
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHarness D-ring MaterialPadding LocationHarness SizingD Ring LocationsBuckles (chest/leg)Torso AdjustmentRfid EquippedColorPrice
DBI-SALA 1401002 Harness, Gen Use, Vest Harness, Mating/Tongue, Revolver, L, Padded, 420 Lb Wt Capacity | CP2PPC 7012817436SteelBackLBackMating, TongueRevolverYesGray€372.84
DBI-SALA 1401009 Fall Protection Climbing Vest Harness, Size 2Xl, Back | CP2QXL 7012817450SteelBackXXLBack, ChestMating, TongueRevolverYesGray€485.54
DBI-SALA 1401007 Fall Protection Climbing Vest Harness, Size L, Back | CP2QXP 7012817446SteelBackLBack, ChestMating, TongueRevolverYesGray€485.54
DBI-SALA 1401006 Fall Protection Climbing Vest Harness, Size M, Back | CP2QXQ 7012817444SteelBackMBack, ChestMating, TongueRevolverYesGray€485.54
DBI-SALA 1401005 Fall Protection Climbing Vest Harness, Size S, Back | CP2QXU 7012817442SteelBackSBack, ChestMating, TongueRevolverYesGray€485.54
DBI-SALA 1401028 Fall Protection Climbing Vest Harness, Revolver | CP2QXY 7012817485SteelBackXLBack, Chest-RevolverYesGray€485.54
DBI-SALA 1401027 Fall Protection Climbing Vest Harness, Revolver | CP2QYC 7012817483SteelBackLBack, Chest-RevolverYesGray€485.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DBI-SALA 7012817531 1401052 Fall Protection Harness, Gen Use/Positioning, Vest Harness, Revolver, L, Belt
€722.49 /unit