Flat Shipping

Flat Shipping at €24.99 + VAT

DBI-SALA 1244310 Lanyard, Shock Absorbing Lanyard | CP2RZQ

DBI-SALA 7012817122 1244310 Shockwave 2 Shock Absorbing Lanyard

Item: CP2RZQ Model: 7012817122Cross Ref: 30M698 / 1244310
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€233.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLanyard

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelNumber Of LegsAdjustable LengthAnchorage End ConnectionAnchorage End Connection MaterialHardware MaterialTensile StrengthStrap WidthAnchorage Hook Gate OpeningPrice
DBI-SALA 1244412 Lanyard 2 Leg Polyester Yellow | AC3NTL 2UZV8 71001887802---Steel8800 lbs.2"2 1/2"€476.31
DBI-SALA 1246418 Integrated Rescue Shock Absorbing Lanyard, Tubular Webbing, Aluminum Snap Hook, 2 Legs | CP2RUY 70128172902Non AdjustableComfort Grip Rebar HookAluminumAluminum---€586.33
DBI-SALA 1246417 Shock-Absorbing Lanyard, Tubular Webbing, Aluminum Comfort Grip Rebar Hook, 1 Legs | CP2TAZ 70128172891Non AdjustableComfort Grip Rebar HookAluminumAluminum---€362.53
DBI-SALA 1244306 Lanyard 1 Leg Polyester Yellow | AC3NTH 2UZV5 71001570351---Alloy Steel8800 lbs.2"3/4"€196.37
DBI-SALA 1244406 Lanyard 2 Leg Polyester Yellow | AC3NTJ 2UZV6 71001570952---Alloy Steel8800 lbs.2"3/4"€288.39
DBI-SALA 1244409 Lanyard 2 Leg Polyester Yellow | AC3NTK 2UZV7 71001887812---Aluminum8800 lbs.2"2 1/4"€552.53
DBI-SALA 1244750 Lanyard 2 Leg Nylon Yellow | AE4GGM 5KCW8 70128171602---Steel6000 lbs.1.938"2 1/2"€470.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DBI-SALA 7012817122 1244310 Shockwave 2 Shock Absorbing Lanyard
€233.07 /unit