Flat Shipping

Flat Shipping at €24.99 + VAT

DBI-SALA 1140199 Full Body Harness | CF2CUV 491P86

DBI-SALA 70804445438 1140199 Full Body Harness

Item: CF2CUV Model: 70804445438Cross Ref: 491P86 / 1140199
Limited Availability
€858.02 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFull Body Harness
Chest Strap BucklesNone
Hardware MaterialAluminum, Steel
Harness ApplicationClimbing, Positioning
Leg Strap BucklesQuick Connect
Webbing MaterialPolyester
Brand & Series3M DBI-SALA ExoFit NEX(TM)
Buckles (chest/leg)Quick-Connect
D-ring LocationsBack, Chest, Hips
FeaturesIntegrated Easy-Link SRL Adapter Connects And Disconnects Personal SRLs, Integrated Trauma Straps Provide An Adjustable Foot Strap That Helps Reduce The Effects Of Suspension Trauma When Deployed, Reflective Material Enhances Visibility In Low-Light Conditions
Harness ColorGray
Harness D-ring MaterialAluminum
Harness SizingS
Harness StyleCrossover
Includes PaddingYes
Padding LocationBack, Shoulder, Leg
Rfid EquippedYes
Torso AdjustmentCam
Weight Capacity420 lbs.

Shipping Info:

Ship weight (kg) 2.7878
Country of OriginUS

Product Variants

ProductModelChest Strap BucklesLeg Strap BucklesHarness ApplicationHardware MaterialPrice
DBI-SALA 1140200 Full Body Harness | CF2CUW 491P87 70804445446NoneQuick ConnectClimbing, PositioningAluminum, Steel€745.37
DBI-SALA 1140201 Full Body Harness | CF2CUX 491P88 70804445453NoneQuick ConnectClimbing, PositioningAluminum, Steel€745.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DBI-SALA 70804445438 1140199 Full Body Harness
€858.02 /unit