Flat Shipping

Flat Shipping at €24.99 + VAT

DBI-SALA 1109052 Harness, L | CP2PQB

DBI-SALA 1109052 Harness, L

Item: CP2PQB Model: 1109052Cross Ref: 39Z374
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€317.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHarness
Harness SizingL
Brand & Series3M DBI-SALA

Shipping Info:

Ship weight (kg) 2.925
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelD Ring LocationsIncludes PaddingHarness SizingHarness ApplicationPadding LocationTorso AdjustmentColorHarness D-ring MaterialPrice
DBI-SALA 1000554 Derrick Belt, Work Positioning D-Rings | CR2YTB 1000554--------€574.44
DBI-SALA 1000555 Derrick Belt, Work Positioning D-Rings | CR2YTC 1000555--------€574.44
DBI-SALA 1000553 Derrick Belt, Work Positioning D-Rings | CR2YTD 1000553--------€571.19
DBI-SALA 1000651 Monkey Board/Derrick Belt Length For 110067, L | CR2YTL 1000651--L-----€596.72
DBI-SALA 1000653 Monkey Board/Derrick Belt Sm For 110067 | CR2YTN 1000653---------
RFQ
DBI-SALA 1000551 Monkey Board/Derrick Belt Xs, Xs | CR2YTP 1000551--XS------
RFQ
DBI-SALA 1000652 Monkey Board/Derrick Belt Xs, Xs | CR2YTQ 1000652--XS------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DBI-SALA 1109052 Harness, L
€317.96 /unit