DBI-SALA 1108575 Full Body Harness S 420 Lb. Blue/gray | AC3NQT 2UZL4

DBI-SALA 1108575 420 lb ExoFit Vest-Style Harness, Polyester, OSHA Compliant

Item: AC3NQT Model: 1108575Cross Ref: 2UZL4
In Stock

Get it by Wednesday, Jun 11

€494.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFull Body Harness
Back D-ringYes
Chest Strap BucklesQuick Connect
ColorBlue, Gray
Front D-ringNo
Hardware MaterialForged Alloy Steel
Harness ApplicationGeneral Industry
Leg Strap BucklesQuick Connect
Shoulder Strap BucklesNo
Side D-ringsYes
SizeS
Subpelvic StrapYes
Tensile Strength6000 lbs.
Webbing MaterialPolyester
Weighing Capacity420 lbs.
Brand & Series3M DBI-SALA ExoFit(TM)
FeaturesProtected Labels
Harness ColorBlue
Harness D-ring MaterialSteel
Harness SizingS
Includes PaddingYes
Rfid EquippedYes
Weight Capacity420 lbs.

Shipping Info:

Ship weight (kg) 1.93
Ship height (cm)11.43
Ship length (cm)38.1
Ship width (cm)29.21
HS code6307909889
Country of OriginUS

Product Details:

    • Stretchable (Yes)

Product Variants

ProductModelChest Strap BucklesLeg Strap BucklesSizeColorHardware MaterialFront D-ringSide D-ringsWeighing CapacityPrice
DBI-SALA 1107976 Full Body Harness M 420 Lb. Blue/gray | AC3NQF 2UZK2 1107976Quick ConnectQuick ConnectMBlue, GrayForged Alloy SteelNoNo420 lbs.€459.35
DBI-SALA 1107977 Full Body Harness L 420 Lb. Blue/gray | AC3NQG 2UZK3 1107977Quick ConnectQuick ConnectLBlue, GrayForged Alloy SteelNoNo420 lbs.€459.35
DBI-SALA 1107981 Full Body Harness Xl 420 Lb. Blue/gray | AC3NQH 2UZK4 1107981Quick ConnectQuick ConnectXLBlue, GrayForged Alloy SteelNoNo420 lbs.€459.35
DBI-SALA 1108500 Full Body Harness S 420 Lb. Blue/gray | AC3NQJ 2UZK5 1108500Quick ConnectQuick ConnectSBlue, GrayForged Alloy SteelNoYes420 lbs.€529.88
DBI-SALA 1108527 Full Body Harness L 420 Lb. Blue/gray | AC3NQQ 2UZL2 1108527Quick ConnectQuick ConnectLBlue, GrayForged Alloy SteelYesNo420 lbs.€517.73
DBI-SALA 1108532 Full Body Harness Xl 420 Lb. Blue/gray | AC3NQR 2UZL3 1108532Quick ConnectQuick ConnectXLBlue, GrayForged Alloy SteelYesNo420 lbs.€517.73
DBI-SALA 1108577 Full Body Harness L 420 Lb. Blue/gray | AC3NQV 2UZL6 1108577Quick ConnectQuick ConnectLBlue, GrayForged Alloy SteelNoYes420 lbs.€494.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DBI-SALA 1108575 420 lb ExoFit Vest-Style Harness, Polyester, OSHA Compliant
€494.10 /unit