Flat Shipping

Flat Shipping at €24.99 + VAT

DBI-SALA 1103070 Arc-Flash Rated Full Body Harness | CF2PYA 39Y609

DBI-SALA 1103070 Arc-Flash Rated Full Body Harness

Item: CF2PYA Model: 1103070Cross Ref: 39Y609
Limited Availability
€1,017.98 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFull Body Harness
Chest Strap BucklesQuick Connect
Hardware FinishPVC Coated
Hardware MaterialAluminum
Harness ApplicationPositioning
Leg Strap BucklesQuick Connect
Webbing MaterialKevlar, Nomex
Brand & Series3M DBI-SALA ExoFit NEX(TM)
Buckles (chest/leg)Quick-Connect/Quick-Connect
D-ring LocationsBack, Hips
FeaturesArc flash Rated, Built in Lanyard Keepers, Built in Reflective Materials, Impact Indicator, Integrated Flame Resistant Trauma Straps, Leather Insulators, Protected Labels, Tech Lite PVC Coated Side D Rings, Tech Lite stand up PVC Coated Aluminum Back D Ring
Harness ColorBlack
Harness D-ring MaterialPVC Coated Aluminum
Harness SizingS
Harness StyleVest
Includes PaddingYes
Padding LocationBack, Shoulder, Leg
Rfid EquippedYes
Specialty Working ConditionsArc Flash
Torso AdjustmentCam
Weight Capacity420 lbs.

Shipping Info:

Ship weight (kg) 1.935
Country of OriginUS

Product Variants

ProductModelHarness ApplicationChest Strap BucklesLeg Strap BucklesSizeColorHardware MaterialHardware FinishHarness SizingPrice
DBI-SALA 1113316 Full Body Harness M 420 Lb. Black | AA7ZGC 16V461 1113316Arc Flash, ConstructionQuick ConnectQuick ConnectMBlackAluminumPVC Coated-€1,291.26
DBI-SALA 1103073 Arc-Flash Rated Full Body Harness | CF2PYD 39Y612 1103073PositioningQuick ConnectQuick Connect--AluminumPVC Coated-€941.24
DBI-SALA 1113326 Harness, M | CP2PVC 1113326-------M€925.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DBI-SALA 1103070 Arc-Flash Rated Full Body Harness
€1,017.98 /unit