DBI-SALA 1102387 Full Body Harness L 420 Lb. Blue/gray | AE2CZD 4WLZ3

DBI-SALA 70007409009 1102387 Full Body Harness, Vest Style, PVC Coated D-Ring

Item: AE2CZD Model: 70007409009Cross Ref: 4WLZ3 / 1102387
In Stock

Get it by Tuesday, Jun 17

€681.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFull Body Harness
Back D-ringYes
Chest Strap BucklesQuick Connect
ColorBlue, Gray
Front D-ringYes
Hardware FinishZinc Plated
Hardware MaterialAlloy Steel
Harness ApplicationWind Energy
Leg Strap BucklesQuick Connect
Shoulder Strap BucklesNo
Side D-ringsYes
SizeL
Subpelvic StrapYes
Tensile Strength6000 lbs.
Webbing MaterialPolyester
Weighing Capacity420 lbs.

Shipping Info:

Ship weight (kg) 0.0338
Ship height (cm)17.78
Ship length (cm)34.29
Ship width (cm)29.21
HS code6307909889
Country of OriginUS

Product Details:

    • Stretchable (No)

Product Variants

ProductModelChest Strap BucklesLeg Strap BucklesColorSizeHardware MaterialBack D-ringFront D-ringSide D-ringsPrice
DBI-SALA 1103085 Full Body Harness S 420 Lb. Black | AA7ZFX 16V456 70007411351Quick ConnectQuick ConnectBlackSAluminumYesNoNo€907.64
DBI-SALA 1103086 Full Body Harness M 420 Lb. Black | AA7ZFY 16V457 70007409470Quick ConnectQuick ConnectBlackMAluminumYesNoNo€907.64
DBI-SALA 1103087 Full Body Harness L 420 Lb. Black | AA7ZFZ 16V458 70007411369Quick ConnectQuick ConnectBlackLAluminumYesNoNo€907.64
DBI-SALA 1103088 Full Body Harness Xl 420 Lb. Black | AA7ZGA 16V459 70007411377Quick ConnectQuick ConnectBlackXLAluminumYesNoNo€907.64
DBI-SALA 1113315 Full Body Harness S 420 Lb. Black | AA7ZGB 16V460 70007429023Quick ConnectQuick ConnectBlackSAluminumYesNoYes€1,291.26
DBI-SALA 1113317 Full Body Harness L 420 Lb. Black | AA7ZGD 16V462 70007429031Quick ConnectQuick ConnectBlackLAluminumYesNoYes€1,291.26
DBI-SALA 1113318 Full Body Harness Xl 420 Lb. Black | AA7ZGE 16V463 70007422044Quick ConnectQuick ConnectBlackXLAluminumYesNoYes€1,291.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DBI-SALA 70007409009 1102387 Full Body Harness, Vest Style, PVC Coated D-Ring
€681.75 /unit