Flat Shipping

Flat Shipping at €24.99 + VAT

DBI-SALA 1001210 Rescue Wristlets Nylon Webbing Yellow | AD2EGD 3NPW2

DBI-SALA 7012815084 1001210 Rescue Wristlets, 24 Inch Length, 310 lb Weight Capacity, Steel, Yellow

Item: AD2EGD Model: 7012815084Cross Ref: 3NPW2 / 1001210
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€153.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRescue Wristlets
ColorYellow
Length12"
MaterialNylon
Tensile Strength5750 lbs.
Width1"
For Use WithExtrication Lifeline
Hardware MaterialSteel
Product TypeRescue Wristlets
Weight Capacity310 lbs.

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)30.48
Ship length (cm)60.96
Ship width (cm)15.24
HS code6307909889
Country of OriginUS

Product Variants

ProductModelColorMaterialTensile StrengthPrice
DBI-SALA 1001220 Rescue Wristlets Nylon Webbing 5750 Lb. | AD2EGE 3NPW3 1001220YellowNylon5750 lbs.€93.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DBI-SALA 7012815084 1001210 Rescue Wristlets, 24 Inch Length, 310 lb Weight Capacity, Steel, Yellow
€153.63 /unit