Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DBI-SALA 1000026 Belt Tb 2D Xxl Pad | AH9JTA 39X666

DBI-SALA 7012814946 1000026 Body Belt, 2XL Fits 48 Inch to 56 Inch Waist Belt Size, 2 D-Rings, Stainless Steel, Hips

Item: AH9JTA Model: 7012814946Cross Ref: 39X666 / 1000026
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€257.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBelt Tb 2D Xxl,Pad
Age GroupAdult
ColorYellow
GenderUnisex
Buckle TypeTongue
D-ring LocationsHips
Hardware MaterialStainless Steel
Includes PaddingYes
Webbing MaterialPolyester

Shipping Info:

Ship weight (kg) 0.8775
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DBI-SALA 7012814946 1000026 Body Belt, 2XL Fits 48 Inch to 56 Inch Waist Belt Size, 2 D-Rings, Stainless Steel, Hips
€257.76 /unit