DAZOR LMC200-5-DG Led Circline Magnifier, 2.25X, Clamp Base, Dove Grey, 42 Inch

Item: CD4PJR Model: LMC200-5-DG
In Stock

Get it by Friday, Jun 13

€336.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnifier Light
Arm StyleModern
ColorGray
Diopter5 D
Focal Length8"
MountClamp Base
Overall Reach42"

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDiopterColorMagnificationArm StyleFocal LengthLens Dia.Overall ReachCord LengthPrice
DAZOR LMC200-11-BK Circline LED, 3.75X Clamp Magnifier, Black, 104 cm | AG7GUW LMC200-11-BK11 DBlack3.75xModern Floating Arm3 3/4"3"42"7 ft.€366.86
DAZOR LMC200-11-WH Circline LED, 3.75X Clamp Magnifier, White, 104 cm | AG7GUX LMC200-11-WH11 DWhite3.75xModern Floating Arm3 3/4"3"42"7 ft.€366.86
DAZOR LMC200-16-BK Circline LED, 5X Clamp Magnifier, Black, 104 cm | AG7GUY LMC200-16-BK16 DBlack5xModern Floating Arm2 1/2"3"42"7 ft.€375.02
DAZOR LMC200-16-WH Circline LED, 5X Clamp Magnifier, White, 104 cm | AG7GUZ LMC200-16-WH16 DWhite5xModern Floating Arm2 1/2"3"42"7 ft.€375.02
DAZOR LMC200-5-BK Circline LED, 2.25X Clamp Magnifier, Black, 104 cm | AG7GVA LMC200-5-BK5 DBlack2.25xModern Floating Arm8"5"42"7 ft.€336.91
DAZOR LMC200-5-WH Circline LED, 2.25X Clamp Magnifier, White, 104 cm | AG7GVB LMC200-5-WH5 DWhite2.25xModern Floating Arm8"5"42"7 ft.€336.91
DAZOR LMC200-BK Circline LED, 1.75X Clamp Magnifier, Black, 104 cm | AG7GVC LMC200-BK3 DBlack1.75xModern Floating Arm13"5"42"7 ft.€336.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAZOR LMC200-5-DG Led Circline Magnifier, 2.25X, Clamp Base, Dove Grey, 42 Inch
€336.91 /unit