DAZOR L6934-BK Articulating Floating Arm, Pedestal Floor Stand Base, Black | CD4PFJ

DAZOR L6934-BK Pedestal Floor Stand Base Light, Articulating Floating Arm, Black

Item: CD4PFJ Model: L6934-BK
In Stock

Get it by Monday, Jun 16

€470.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTask Light
Arm StyleClassic Floating Arm
Cct4000 K
ColorBlack
FinishPowder Coat
Lamp TypeLED
Lumens530 lm
MaterialMetal
Mounting TypePedestal Floor Stand
Overall Reach38"
Wattage7 W

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)17.78
Ship length (cm)88.9
Ship width (cm)20.32
Country of OriginUS

Product Variants

ProductModelColorMounting TypeMaterialCctFinishWattageLumensPrice
DAZOR L6034-BK Flexible Gooseneck Arm, Pedestal Floor Stand Base, Black | CD4PEV L6034-BKBlackPedestal Floor StandMetal4000 KPowder Coat7 W530 lm€417.90
DAZOR L6934-WH Articulating Floating Arm, Pedestal Floor Stand Base, White | CD4PFK L6934-WHWhitePedestal Floor StandMetal4000 KPowder Coat7 W530 lm€470.99
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAZOR L6934-BK Pedestal Floor Stand Base Light, Articulating Floating Arm, Black
€470.99 /unit