VESTIL TRP-1824-2 Plastic Truck Double Deck 18 x 24 | AG8AWT

VESTIL TRP-1824-2 Plastic Truck, Double Deck, 18 x 24 Inch Size, 330 Lb. Capacity, Blue

Item: AG8AWT Model: TRP-1824-2
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemInterlocking Plastic Dolly
Capacity330 lbs.
Caster MaterialRubber
Caster Size4" x 1 1/4"
ColorBlue
Deck TypeDouble
Depth27 7/8"
Folded Handle Height9 1/2"
Frame MaterialPlastic
Ground Clerance5 5/8"
Handle Height33 7/8"
Height33 7/8"
Includes(1) 33 7/8" Height Fold Down Handle, (2) Rigid Casters 1 1/4" Width, And (2) Swivel Casters 1 1/4" Width
Length27 7/8"
MaterialPlastic
Max. Platform Height26 1/2"
Number Of Casters4
Platform Height5.63"
Platform Length24"
Platform MaterialPlastic
Platform Width18"
Power SourceManual
Top Shelf Height26 1/2"
Usable Length26 1/8"
Width17 7/8"

Shipping Info:

Ship weight (kg) 12.15
Ship height (cm)20.32
Ship length (cm)78.74
Ship width (cm)48.26
HS code8716805090
Country of OriginJP

Product Variants

ProductModelPlatform HeightHeightCaster SizeDepthDeck TypeHandle HeightUsable LengthGround ClerancePrice
VESTIL TRP-1824 Plastic Truck Folding Handle 18" x 24" | AG8AWR TRP-18245.63"34"4" x 1 1/4"27 7/8"Single34"17 7/8"5 5/8"-
RFQ
VESTIL TRP-1824-2-FB Plastic Truck Double Deck 18" x 24" With Brake | AG8AWU TRP-1824-2-FB5.63"33 7/8"4" x 1 1/4"31 5/8"Double33 7/8"26 1/8"5 5/8"-
RFQ
VESTIL TRP-1824-FB Plastic Truck Folding Handle 18" x 24" With Brake | AG8AWV TRP-1824-FB5.63"34"4" x 1 1/4"31 5/8"Single34"23 1/2"5 5/8"-
RFQ
VESTIL TRP-1827-M Plastic Truck Mesh Sides 18" x 27" | AG8AWW TRP-1827-M8.38"34"4" x 1 1/4"32 1/2"Single34"24 3/8"8 3/8"-
RFQ
VESTIL TRP-1827-M-FB Plastic Truck Mesh Sides 18" x 27" With Brake | AG8AWX TRP-1827-M-FB8.38"33 1/2"4" x 1 1/2"36 1/4"Single34"24 3/8"8 3/8"-
RFQ
VESTIL TRP-2429-DH Plastic Truck Dual Handles 24" x 29" | AG8AXC TRP-2429-DH8.38"34 3/8"5" x 1 1/2"35 1/4"Single34 3/8"29"8 3/8"-
RFQ
VESTIL TRP-2429-DH-FB Plastic Truck Dual Handles 24" x 29" With Brake | AG8AXD TRP-2429-DH-FB8.38"34 3/8"5" x 1 1/2"39 1/4"Single34 3/8"29"8 3/8"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL TRP-1824-2 Plastic Truck, Double Deck, 18 x 24 Inch Size, 330 Lb. Capacity, Blue