DAZOR 602-WH Wide-Beam Contemporary Arm Clamp Base Light, White, 79 cm | AG7HCN

DAZOR 602-WH Clamp Base Light, Wide-Beam Contemporary Arm, White, 31 Inch

Item: AG7HCN Model: 602-WH
In Stock

Get it by Tuesday, Jun 17

€247.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTask Light
Arm MaterialFormed Steel
Arm StyleModern
ColorWhite
Lamp IncludedNo
Lamp TypeCFL, Incandescent
Mounting TypeClamp Base
Overall Reach31"
Power Cord Length7 ft.
Switch StylePush Button
Wattage15/60 W

Shipping Info:

Ship weight (kg) 3.6287
Ship height (cm)86.36
Ship length (cm)27.94
Ship width (cm)33.02
HS code9405203000
Country of OriginUS

Product Variants

ProductModelColorMounting TypePower Cord LengthWattageArm MaterialLamp IncludedSwitch StyleMaterialPrice
DAZOR 602-BK Wide-Beam Contemporary Arm Clamp Base Light, Black, 79 cm | AG7HCM 602-BKBlackClamp Base7 ft.15/60 WFormed SteelNoPush Button-€247.07
DAZOR 602-DG Wide-Beam Contemporary Arm Clamp Base Light, Dove Grey, 79 cm | CD4NVG 602-DGGrayClamp Base-15/60 W---Metal€247.07
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAZOR 602-WH Clamp Base Light, Wide-Beam Contemporary Arm, White, 31 Inch
€247.07 /unit