DAZOR 1100-BK Wide-Beam Friction Arm Direct Mount Light, Black, 99 cm | AG7HCD

DAZOR 1100-BK Direct Mount Light, Wide Beam Friction Arm, Black, 39 Inch

Item: AG7HCD Model: 1100-BK
In Stock

Get it by Tuesday, Jun 17

€236.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTask Light
Arm MaterialSteel
ColorBlack
Lamp IncludedNo
Lamp TypeCFL, Incandescent
Mounting TypeL Bracket
Overall Reach39"
Power Cord Length8 ft.
Switch StylePush Button
Wattage15 W

Shipping Info:

Ship weight (kg) 4.0823
Ship height (cm)71.12
Ship length (cm)25.4
Ship width (cm)30.48
HS code9405203000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAZOR 1100-BK Direct Mount Light, Wide Beam Friction Arm, Black, 39 Inch
€236.18 /unit