Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON VTSYTS106WCCWG Blower Wheel | CR2XGG

DAYTON VTSYTS106WCCWG Blower Wheel

Item: CR2XGG Model: VTSYTS106WCCWGCross Ref: 46D550
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€215.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower Wheel
Fits BrandDayton
For Use With Grainger Item Number5ZCP4
Compatible With BrandDayton
Compatible With Grainger Part Number5ZCP4
Compatible With Manufacturer Model Number5ZCP4
Product TypeBlower Wheel

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBore Dia.Wheel WidthMax. SpeedWheel Dia.Wheel MaterialFinishPrice
DAYTON 2UTT8 Blower Wheel Diameter 9 7/16 Inch Bore 1/2 In | AC3MQF 2UTT81/2"7"-9 7/16"SteelCorrosion Resistant€76.08
DAYTON 2UTT9 Blower Wheel Diameter 9 7/16 Inch Bore 1/2 In | AC3MQG 2UTT91/2"9 1/2"-9 7/16"SteelCorrosion Resistant€85.50
DAYTON 2UTU1 Blower Wheel Diameter 11 Inch Bore 1/2 In | AC3MQH 2UTU11/2"7 3/4"-11"SteelCorrosion Resistant€155.21
DAYTON 2UTU2 Blower Wheel Diameter 11 Inch Bore 1/2 In | AC3MQJ 2UTU21/2"10 5/8"-11"SteelCorrosion Resistant€93.02
DAYTON 2UTU4 Blower Wheel Diameter 9 7/16 Inch Bore 1/2 In | AC3MQL 2UTU41/2"6"-9 7/16"SteelCorrosion Resistant€69.41
DAYTON 2UTU6 Blower Wheel Diameter 9 7/16 Inch Bore 1/2 In | AC3MQN 2UTU61/2"8"-9 7/16"SteelCorrosion Resistant€78.65
DAYTON 2UTU8 Blower Wheel Diameter 9 7/16 Inch Bore 1/2 In | AC3MQQ 2UTU81/2"9 1/2"-9 7/16"SteelCorrosion Resistant€85.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON VTSYTS106WCCWG Blower Wheel
€215.16 /unit