Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 2UTU1 Blower Wheel Diameter 11 Inch Bore 1/2 In | AC3MQH

DAYTON 2UTU1 Blower Wheel Diameter 11 Inch Bore 1/2 In

Item: AC3MQH Model: 2UTU1
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€150.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower Wheel
ApplicationAir Conditioning, Dehumidifying, Heating, Ventilation
Blade ShapeConvex
Bore Dia.1/2"
Drive TypeDirect Drive
FeaturesHigh Air Volume With Low Vibration
FinishCorrosion Resistant
Hub TypeConvex
Number Of Inlets2
TypeConvex, Direct Drive, Double Inlet Forward Curve
Wheel Dia.11"
Wheel MaterialSteel
Wheel Width7 3/4"
Bore Diameter1/2"
Maximum Speed1750 RPM
Product TypeBlower Wheel
RotationCW Hub End
Wheel Diameter11"
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 3.0375
Ship height (cm)23.62
Ship length (cm)31.75
Ship width (cm)31.75
HS code8414901080
Country of OriginCN

Product Variants

ProductModelBore Dia.Wheel WidthMax. SpeedWheel Dia.Wheel MaterialFinishPrice
DAYTON 2UTT8 Blower Wheel Diameter 9 7/16 Inch Bore 1/2 In | AC3MQF 2UTT81/2"7"-9 7/16"SteelCorrosion Resistant€76.08
DAYTON 2UTT9 Blower Wheel Diameter 9 7/16 Inch Bore 1/2 In | AC3MQG 2UTT91/2"9 1/2"-9 7/16"SteelCorrosion Resistant€85.50
DAYTON 2UTU2 Blower Wheel Diameter 11 Inch Bore 1/2 In | AC3MQJ 2UTU21/2"10 5/8"-11"SteelCorrosion Resistant€93.02
DAYTON 2UTU4 Blower Wheel Diameter 9 7/16 Inch Bore 1/2 In | AC3MQL 2UTU41/2"6"-9 7/16"SteelCorrosion Resistant€69.41
DAYTON 2UTU6 Blower Wheel Diameter 9 7/16 Inch Bore 1/2 In | AC3MQN 2UTU61/2"8"-9 7/16"SteelCorrosion Resistant€78.65
DAYTON 2UTU8 Blower Wheel Diameter 9 7/16 Inch Bore 1/2 In | AC3MQQ 2UTU81/2"9 1/2"-9 7/16"SteelCorrosion Resistant€85.60
DAYTON 2UTV3 Blower Wheel Diameter 11 Inch Bore 5/8 In | AC3MQV 2UTV35/8"6"-11"SteelCorrosion Resistant€104.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2UTU1 Blower Wheel Diameter 11 Inch Bore 1/2 In
€150.28 /unit