Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON VE10D993PG Replacement Propeller, 30 Inch Diameter, 5/8 Inch Bore Diameter, 17.1 Deg. Pitch | CJ3DWV

DAYTON VE10D993PG Replacement Propeller, 30 Inch Diameter, 5/8 Inch Bore Diameter, 17.1 Deg. Pitch

Item: CJ3DWV Model: VE10D993PGCross Ref: 56WT52
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€663.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Propeller
Blade MaterialAluminum
Bore Dia.15.87 mm , 5/8"
Drive TypeDirect
Hp3/4 hp
Hub LocationCentralized
Number Of Blades6
Propeller Dia.30"
Rpm1138 RPM
Bore Diameter5/8"
RotationCW

Shipping Info:

Ship weight (kg) 5.625
Country of OriginCN

Product Variants

ProductModelPropeller Dia.Number Of BladesBore Dia.Drive TypeBlade MaterialRpmFor Use WithTypePrice
DAYTON 2ATB5 Replacement Propeller 36 Inch 3 Blade | AB9AUM 2ATB536"31/2"DirectAluminum1100 RPM--€160.45
DAYTON 2ATV6 Replacement Propeller 18 Inch 3 Blade | AB9BAD 2ATV618"31/2"DirectAluminum1075 RPM--€123.73
DAYTON 2ATV7 Replacement Propeller 20 Inch 3 Blade | AB9BAE 2ATV720"31/2"DirectAluminum1100 RPM--€110.64
DAYTON 2ATW1 Replacement Propeller 24 Inch 3 Blade | AB9BAF 2ATW124"31/2"DirectAluminum1800 RPM--€127.24
DAYTON 2ATW2 Replacement Propeller 24 In | AB9BAG 2ATW224"31/2"DirectAluminum1100 RPM--€163.66
DAYTON 2KWJ4 Replacement Propeller 30 Inch 3 Blade | AC2KMH 2KWJ430"31/2"DirectAluminum1100 RPM--€149.46
DAYTON 2MVX5 Replacement Propeller 18 Inch Diameter 1/2 Inch Bore | AC2UGN 2MVX518"31/2"DirectAluminum1500 RPM--€80.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON VE10D993PG Replacement Propeller, 30 Inch Diameter, 5/8 Inch Bore Diameter, 17.1 Deg. Pitch
€663.79 /unit