Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON VE10D967PG Replacement Propeller, 20 Inch Diameter, 1/2 Inch Bore Diameter, 20.5 Deg. Pitch | CJ3DXJ

DAYTON VE10D967PG Replacement Propeller, 20 Inch Diameter, 1/2 Inch Bore Diameter, 20.5 Deg. Pitch

Item: CJ3DXJ Model: VE10D967PGCross Ref: 56WT38
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€207.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Propeller
Blade MaterialAluminum
Bore Dia.1/2" , 12.7 mm
Drive TypeDirect
Hp1/3 hp
Hub LocationCentralized
Number Of Blades3
Propeller Dia.20"
Rpm1710 RPM
Bore Diameter1/2"
For Use With10D967D
Pitch20.5°
Propeller Dia. (in.)20"
RotationCW

Shipping Info:

Ship weight (kg) 2.655
Country of OriginCN

Product Variants

ProductModelPropeller Dia.Number Of BladesBore Dia.Drive TypeBlade MaterialRpmFor Use WithTypePrice
DAYTON 2ATB5 Replacement Propeller 36 Inch 3 Blade | AB9AUM 2ATB536"31/2"DirectAluminum1100 RPM--€160.45
DAYTON 2ATV6 Replacement Propeller 18 Inch 3 Blade | AB9BAD 2ATV618"31/2"DirectAluminum1075 RPM--€123.73
DAYTON 2ATV7 Replacement Propeller 20 Inch 3 Blade | AB9BAE 2ATV720"31/2"DirectAluminum1100 RPM--€110.64
DAYTON 2ATW1 Replacement Propeller 24 Inch 3 Blade | AB9BAF 2ATW124"31/2"DirectAluminum1800 RPM--€127.24
DAYTON 2ATW2 Replacement Propeller 24 In | AB9BAG 2ATW224"31/2"DirectAluminum1100 RPM--€163.66
DAYTON 2KWJ4 Replacement Propeller 30 Inch 3 Blade | AC2KMH 2KWJ430"31/2"DirectAluminum1100 RPM--€149.46
DAYTON 2MVX5 Replacement Propeller 18 Inch Diameter 1/2 Inch Bore | AC2UGN 2MVX518"31/2"DirectAluminum1500 RPM--€80.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON VE10D967PG Replacement Propeller, 20 Inch Diameter, 1/2 Inch Bore Diameter, 20.5 Deg. Pitch
€207.52 /unit