Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON TT33716020G Adjusting Bolt M16x60 | AH9WUP 45M175

DAYTON TT33716020G Adjusting Bolt M16x60

Item: AH9WUP Model: TT33716020GCross Ref: 45M175
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€38.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjusting Bolt, M16x60
Fits BrandDayton
Compatible With Grainger Part Number13W872
Compatible With Manufacturer Part Number13W872
Compatible With Product TypeMachining Shears
Product TypeAdjusting Bolt

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginCN

Product Variants

ProductModelMPNPrice
DAYTON TT35216020G Adjusting Bolt M16x60 | AH9WUJ 45M167 TT35216020GTT35216020G€23.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON TT33716020G Adjusting Bolt M16x60
€38.03 /unit