Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON PPTXG502G Mounting Ring | AD6NGW 46K924

DAYTON PPTXG502G Mounting Ring

Item: AD6NGW Model: PPTXG502GCross Ref: 46K924
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€378.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Ring
Fits BrandDayton
For Use With Grainger Item Number5UXG5, 5UXG6, 5UXG7, 5UXG8, 5UXH0, 5UXH1, 5UXH4, 5UXH5, 5UXH8, 5UXH9
For Use With Mfr. Model NumberPPTXG502G
Compatible With BrandDayton
Compatible With Grainger Part Number5UXG5, 5UXG6, 5UXG7, 5UXG8, 5UXH0, 5UXH1, 5UXH4, 5UXH5, 5UXH8, 5UXH9
Compatible With Manufacturer Model NumberPPTXG502G

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)10.16
HS code8413919080
Country of OriginCN

Product Variants

ProductModelMPNPrice
DAYTON PPTXG902G Mounting Ring | AD6NHB 46K939 PPTXG902GPPTXG902G€354.23
DAYTON PP3735G Mounting Ring | AG9GPU 20GG56 PP3735GPP3735G€32.58
DAYTON PP21101700001G Mounting Ring | AG9XRX 23CC94 PP21101700001GPP21101700001G€6.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON PPTXG502G Mounting Ring
€378.97 /unit