Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON PP19002G Case | AG9YBH 23CH54

DAYTON PP19002G Case

Item: AG9YBH Model: PP19002GCross Ref: 23CH54
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€232.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCase
Compatible With Grainger Part Number4ZA35A, 4ZA36A, 4ZA37A, 4ZA39A, 4ZA41A
Compatible With Manufacturer Model Number4ZA35A, 4ZA36A, 4ZA37A, 4ZA39A, 4ZA41A

Shipping Info:

Ship weight (kg) 9.4185
Ship height (cm)16.51
Ship length (cm)33.02
Ship width (cm)24.13
Country of OriginIN

Product Variants

ProductModelMPNPrice
DAYTON PP02003G Case | AG9XEL 23AT59 PP02003GPP02003G€75.68
DAYTON PP09002G Case | AG9XEV 23AT72 PP09002GPP09002G€158.99
DAYTON PP20001G Case | AG9YBJ 23CH57 PP20001GPP20001G€233.54
DAYTON PP24002G Case | AG9YBM 23CH65 PP24002GPP24002G€214.50
DAYTON PP31005G Case | AG9YBU 23CH77 PP31005GPP31005G€224.95
DAYTON 20096 Case | CH9UQA 2009620096€506.58
DAYTON 22151 Case | CH9UQB 2215122151€2,752.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON PP19002G Case
€232.06 /unit