VESTIL CA-KP-48R-4 Carousel, 48 Round, 4000 Lb. Capacity

Item: CE3AQR Model: CA-KP-48R-4
Limited Availability
€1,964.35 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarousel Top Plate
Batteries IncludedNo
Capacity4000 lbs.
ColorYellow
Height2.69"
Installation Hardware IncludedYes
Length48"
MaterialSteel
Operation TypeHand Operated
Power SourceManual
Rotation TypeManual
Tread Plate Height1/4"
Turntable Diameter48"
Turntable Height1/4"
Width48"

Shipping Info:

Ship height (cm)0.64
Ship width (cm)121.92
Country of OriginUS

Product Variants

ProductModelHeightCapacityTread Plate HeightTurntable DiameterTurntable HeightColorRotation TypeMaterialPrice
VESTIL CA-KP-3636-4 Heavy-duty King Pin Carousel 4000 lb Capacity 36" Width x 36" Length | AG7NZZ CA-KP-3636-42.687"4000 lbs.1/4"36"1/4"YellowManualSteel€1,504.99
VESTIL CA-KP-3636-6 Heavy-duty King Pin Carousel 6000 lb Capacity 36" Width x 36" Length | AG7PAA CA-KP-3636-62 3/4"6000 lbs.3/8"36"0.38"YellowManualSteel€1,640.80
VESTIL CA-KP-4848-4 Heavy-duty King Pin Carousel 4000 lb Capacity 48" Width x 48" Length | AG7PAB CA-KP-4848-42.687"4000 lbs.1/4"48"1/4"YellowManualSteel€1,965.45
RFQ
VESTIL CA-KP-4848-6 Heavy-duty King Pin Carousel 6000 lb Capacity 48" Width x 48" Length | AG7PAC CA-KP-4848-62.812"6000 lbs.3/8"---Manual-€2,050.29
RFQ
VESTIL CA-KP-6060-4 Heavy-duty King Pin Carousel 4000 lb Capacity 60" Width x 60" Length | AG7PAD CA-KP-6060-42.687"4000 lbs.1/4"60"1/4"YellowManualSteel€2,300.67
RFQ
VESTIL CA-KP-6060-6 Heavy-duty King Pin Carousel 6000 lb Capacity 60" Width x 60" Length | AG7PAE CA-KP-6060-62.812"6000 lbs.3/8"60"0.38"YellowManualSteel€2,451.18
RFQ
VESTIL CA-KP-36R-4 Carousel, 36 Round, 4000 Lbs Capacity | CE3AQP CA-KP-36R-42.69"4000 lbs.1/4"36"1/4"YellowManualSteel€1,505.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL CA-KP-48R-4 Carousel, 48 Round, 4000 Lb. Capacity
€1,964.35 /unit