Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 9001481 Fan Blade, 36 Inch Propeller Dia., 5/8 Inch Bore Dia., 26 Deg. Pitch, 3 Blades | CJ2DMJ

DAYTON 9001481 Fan Blade, 36 Inch Propeller Dia., 5/8 Inch Bore Dia., 26 Deg. Pitch, 3 Blades

Item: CJ2DMJ Model: 9001481Cross Ref: 42CV98
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€100.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFan Blade
Blade MaterialGalvanized
Bore Dia.15.875 mm , 5/8"
Drive TypeDirect Drive
Number Of Blades3
Pitch26°
Propeller Dia.36"
Rpm825 RPM
Bore Diameter5/8"
Hp1/2 hp
Hub LocationHOI
Propeller Dia. (in.)36"
RotationCW

Shipping Info:

Ship weight (kg) 3.15
Country of OriginUS

Product Variants

ProductModelNumber Of BladesBore Dia.Blade MaterialPropeller Dia.Drive TypeMotor HpMotor SpeedRpmPrice
DAYTON 1VLE8 Fan Blade | AB3WBZ 1VLE8--------€324.69
DAYTON 4HZ03 Fanblade 30 Inch 1/4hp | AD8DDR 4HZ0321/2"Aluminum30"Direct Drive1/4 hp1075 RPM-€200.55
DAYTON 4HZ04 Fanblade 24 Inch 1/4hp | AD8DDT 4HZ0425/8"Aluminum24"Direct Drive1/4 hp1725 RPM-€170.81
DAYTON 4HZ05 Fanblade 24 Inch 1/4 Hp | AD8DDU 4HZ0531/2"Aluminum24"Direct Drive1/4 hp1075 RPM-€158.90
DAYTON 4HZ06 Fanblade 24 Inch 1/2 Hp | AD8DDV 4HZ0625/8"Aluminum24"Direct Drive1/2 hp1725 RPM-€195.06
DAYTON 4HZ07 Fanblade 30 Inch 1/2hp | AD8DDW 4HZ0725/8"Aluminum30"Direct Drive1/2 hp1075 RPM-€186.97
DAYTON 4HZ10 Fanblade 20 Inch 1/4hp | AD8DDY 4HZ1035/8"Aluminum20"Direct Drive1/4 hp1725 RPM-€214.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 9001481 Fan Blade, 36 Inch Propeller Dia., 5/8 Inch Bore Dia., 26 Deg. Pitch, 3 Blades
€100.76 /unit