Item | Bearing |
Bearing Material | Cast Iron |
Bearing Outside Dia. | 2" |
Bearing Type | Ball |
Bearing Width | 1 1/4" |
Bore Dia. | 1" |
Compatible Grainger Part Number | 2C797A, 2C798A, 3C073A, 4C130A, 4C131A, 4C333 |
Compatible Manufacturer Model Number | 100-12-1315, 100-12-3151, 100-12-4109, 100-14-4067, 100-15-1268, 100-15-3059 |
Compatible Manufacturer Part Number | 100-12-1315, 100-12-3151, 100-12-4109, 100-14-4067, 100-15-1268, 100-15-3059 |
Compatible With Brand | Dayton |
Finish | Painted |
Fits Brand | Dayton |
For Use With | 2C797A, 2C798A, 3C073A, 4C130A, 4C131A, 4C333 , 2C798A, 3C073A, 4C130A, 4C131A, 4C333, 2C797A |
For Use With Grainger Part No. | 2C797A, 2C798A, 3C073A, 4C130A, 4C131A, 4C333 |
For Use With Mfr. Model Number | 100-12-1315, 100-12-3151, 100-12-4109, 100-14-4067, 100-15-1268, 100-15-3059 |
For Use With Mfr. Part No. | 100-12-1315, 100-12-3151, 100-12-4109, 100-14-4067, 100-15-1268, 100-15-3059 |
Includes | Locking Set Screws |
Includes Bearing Support | Yes |
Max. Operating Temp. | 250°F |