DAYTON 7YR79 Upblast Ventilator, 21 1/4 Inch Wheel Dia., 208/230/460V AC, 2 HP | CJ3RNL

DAYTON 7YR79 Upblast Ventilator, 21 1/4 Inch Wheel Dia., 208/230/460V AC, 2 HP

Item: CJ3RNL Model: 7YR79
In Stock

Get it by Wednesday, Jun 11

€5,983.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUpblast Ventilator
ApplicationKitchens
Assembled/unassembledUnassembled
AssemblyUnassembled
Base Dia.Not Applicable
Base Height6.3"
Base Length29 1/8"
Base ShapeSquare
Base Size29 1/8" x 29 1/8"
Base Width29 1/8"
Bearing TypeRegreasable Pillow Block
Brake Hp2 9/100 hp
Dimension A29 1/8"
Dimension B35 3/8"
Dimension C34"
Dimension D21"
Drive Package IncludedYes
Drive Package With Motor IncludedYes
Drive TypeBelt Drive
Duty RatingSevere
Electrical ConnectionPower Cord
FeaturesClean Out Port Provides Easy Wheel Access, Heat Baffle Provides Longer Motor Life
For Air TypeKitchen Air
For High-static Pressure ApplicationsNo
High-efficiency MotorNo
Housing ColorGray
Housing FinishPolyester Coated
Housing Length35 2/5"
Housing MaterialSteel
Housing Width35 2/5"
Includes Drive PackageYes
Includes MotorYes
Motor LocationOut Of Airstream
Mount TypeRoof Curb
Mounting LocationRoof
Overall Dia.35 3/8"
Overall Height40 1/4"
Propeller Shaft Dia.1"
RequiresRoof Curb For New Installations
Resistance PropertiesSpark Resistant
Safety FeaturesWindband
Shaft Dia. Wheel End1"
Spark Resistant Construction TypeA
Speed ControllableNo
Wheel Dia.21 1/4"
Wheel FinishNonstick Coated
Wheel MaterialSteel
Wheel TypeBackward Inclined
Compatible Curb Grainger Part Number2EUG9
Current6-5.8/2.9A
Exhaust Airflow @ 0.000 In Sp6806 CFM
Exhaust Airflow @ 0.125 In Sp6628 CFM
Exhaust Airflow @ 0.250 In Sp6451 CFM
Exhaust Airflow @ 0.375 In Sp6279 CFM
Exhaust Airflow @ 0.500 In Sp6108 CFM
Includes Drive Package With MotorYes
Maximum Fan Speed1210 RPM
Motor EnclosureOpen Dripproof
Motor Speed1210 RPM
StandardsAMCA SOUND AND AIR, UL/CUL 762
Wheel Diameter21 1/4"

Shipping Info:

Ship weight (kg) 138.933

Product Variants

ProductModelDrive TypeWheel MaterialMounting LocationHousing MaterialOverall HeightAssembled/unassembledPhaseOverall WidthPrice
DAYTON 7A709 Upblast Vent 24-1/2 Inch 208-230/460v | AF3ANU 7A709Belt DriveAluminumRoofAluminum39 1/2"Unassembled3-€2,398.42
DAYTON 7D491 Upblast Vent 24-1/2 Inch 208-230/460v | AF3JQP 7D491Belt DriveAluminumRoofAluminum39 1/2"Unassembled3-€2,801.48
DAYTON 56JN94 Upblast Roof Ventilator | CH3PYT 56JN94 56JN94Belt DriveAluminumRoof, WallAluminum30 3/8"---€1,254.64
DAYTON 7YR26 Upblast Ventilator, Unassembled, 21-1/4 Inch Wheel Diameter, 1400 RPM, Belt Drive | CH3PYU 7YR26 7YR26Belt DriveAluminumRoofAluminum35 1/2"Unassembled3-€2,584.46
DAYTON 56MW72 Upblast Ventilator, Assembled, 16 Inch Wheel Diameter, Direct Drive | CH3PYW 56MW72 56MW72Direct DriveAluminumRoof, WallAluminum31 1/2"Assembled3-€2,068.84
DAYTON 56JN93 Upblast/Sidewall Mounted Less Drive, 18 1/2 Inch Wheel Dia., Belt Drive | CH6KJX 56JN93 56JN93Belt DriveAluminumRoof, WallAluminum30 3/8"---€1,197.61
DAYTON 56JN95 Upblast/Sidewall Mounted Less Drive, 24 1/2 Inch Wheel Dia. | CH6KJY 56JN95 56JN95Belt DriveAluminumRoof, WallAluminum35 5/8"---€1,482.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7YR79 Upblast Ventilator, 21 1/4 Inch Wheel Dia., 208/230/460V AC, 2 HP
€5,983.47 /unit