Item | Upblast Ventilator |
Application | Kitchens |
Assembled/unassembled | Unassembled |
Assembly | Unassembled |
Base Dia. | Not Applicable |
Base Height | 6.3" |
Base Length | 29 1/8" |
Base Shape | Square |
Base Size | 29 1/8" x 29 1/8" |
Base Width | 29 1/8" |
Bearing Type | Regreasable Pillow Block |
Brake Hp | 7/20 hp |
Dimension A | 29 1/8" |
Dimension B | 35 3/8" |
Dimension C | 34" |
Dimension D | 21" |
Drive Package Included | Yes |
Drive Package With Motor Included | Yes |
Drive Type | Belt Drive |
Duty Rating | Severe |
Electrical Connection | Power Cord |
Features | Clean Out Port Provides Easy Wheel Access, Heat Baffle Provides Longer Motor Life |
For Air Type | Kitchen Air |
For High-static Pressure Applications | No |
High-efficiency Motor | No |
Housing Color | Gray |
Housing Finish | Polyester Coated |
Housing Length | 35 2/5" |
Housing Material | Steel |
Housing Width | 35 2/5" |
Includes Drive Package | Yes |
Includes Motor | Yes |
Motor Location | Out Of Airstream |
Mount Type | Roof Curb |
Mounting Location | Roof |
Overall Dia. | 35 3/8" |
Overall Height | 40 1/4" |
Propeller Shaft Dia. | 1" |
Requires | Roof Curb For New Installations |
Resistance Properties | Spark Resistant |
Safety Features | Windband |
Shaft Dia. Wheel End | 1" |
Spark Resistant Construction Type | A |
Speed Controllable | No |
Wheel Dia. | 21 1/4" |
Wheel Finish | Nonstick Coated |
Wheel Material | Steel |
Wheel Type | Backward Inclined |
Brake Horsepower | 7/20 bhp |
Compatible Curb Grainger Part Number | 2EUG9 |
Current | 5.2/2.6A |
Damper Size | 23" x 23" |
Exhaust Airflow @ 0.000 In Sp | 3740 CFM |
Exhaust Airflow @ 0.125 In Sp | 3422 CFM |
Exhaust Airflow @ 0.250 In Sp | 3096 CFM |
Exhaust Airflow @ 0.375 In Sp | 2699 CFM |
Exhaust Airflow @ 0.500 In Sp | 2073 CFM |
Frequency | 60 Hz |
Includes | Clean Out Port, Drive Package, Heat Baffle, Hinged Base, NEMA 1 Junction Box |
Includes Drive Package With Motor | Yes |
Maximum Fan Speed | 665 RPM |
Maximum Inlet Air Temperature | 400°F |
Maximum Static Pressure | 1/2 in. wc |
Motor Enclosure | Open Dripproof |
Motor Horsepower | 1/3 hp |
Motor Speed | 665 RPM |
Nameplate Voltage | 115/230V AC |
Number Of Speeds | 1 |
Phase | 1 |
Sound Level | 7.0 sones @ 0.500 in SP and 5 ft, 7.5 sones @ 0.375 in SP and 5 ft, 8.1 sones @ 0.250 in SP and 5 ft, 8.8 sones @ 0.125 in SP and 5 ft, 9.4 sones @ 0.000 in SP and 5 ft |
Standards | AMCA SOUND AND AIR, UL/CUL 762 |
Wheel Diameter | 21 1/4" |