DAYTON 7YR27 Upblast Ventilator, 21 1/4 Inch Wheel Dia., 208/230/460V AC, 3 HP Motor | CJ3RQQ

DAYTON 7YR27 Upblast Ventilator, 21 1/4 Inch Wheel Dia., 208/230/460V AC, 3 HP Motor

Item: CJ3RQQ Model: 7YR27
In Stock

Get it by Tuesday, Jun 10

€3,025.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUpblast Ventilator
Assembled/unassembledUnassembled
AssemblyUnassembled
Base Dia.Not Applicable
Base Height1 4/5"
Base Length30"
Base ShapeSquare
Base Size30" x 30"
Base Width30"
Bearing TypeRegreasable Pillow Block
Brake Hp3 13/100 hp
Dimension A30"
Dimension B35 3/8"
Dimension C34 3/4"
Dimension D21"
Drive Package IncludedYes
Drive Package With Motor IncludedYes
Drive TypeBelt Drive
Duty RatingStandard
Electrical ConnectionPower Cord
For Air TypeKitchen Air
For High-static Pressure ApplicationsYes
High-efficiency MotorNo
Housing Length35 2/5"
Housing MaterialAluminum , Spun
Housing Width35 2/5"
Includes Drive PackageYes
Includes MotorYes
Motor LocationOut Of Airstream
Mount TypeRoof Curb
Mounting LocationRoof
Overall Dia.35 3/8"
Overall Height35 1/2"
Propeller Shaft Dia.1"
RequiresRoof Curb For New Installations
Resistance PropertiesSpark Resistant
Safety FeaturesFully Rolled Windband
Shaft Dia. Wheel End1"
Spark Resistant Construction TypeA
Speed ControllableNo
Wheel Dia.21 1/4"
Wheel MaterialAluminum
Wheel TypeBackward Inclined
ApplicationIndustrial And Commercial Buildings, Restaurants, Schools
Compatible Curb Grainger Part Number2RB79, 2ZV84, 3C438, 4C455, 4HX41, 4HX49, 4HX57, 4HX62
Compatible Damper Grainger Part Number4HX67
Current8.4-8.0/4A
Exhaust Airflow @ 0.500 In Sp5943 CFM
Housing Material FabricationSpun
IncludesDrive Package, NEMA 1 Junction Box
Includes Drive Package With MotorYes
Maximum Fan Speed1600 RPM
Motor EnclosureOpen Dripproof
Motor Speed1600 RPM
StandardsAMCA SOUND AND AIR, UL/CUL 762
Wheel Diameter21 1/4"

Shipping Info:

Ship weight (kg) 87.26

Product Variants

ProductModelDrive TypeWheel MaterialMounting LocationHousing MaterialOverall HeightAssembled/unassembledPhaseOverall WidthPrice
DAYTON 7A709 Upblast Vent 24-1/2 Inch 208-230/460v | AF3ANU 7A709Belt DriveAluminumRoofAluminum39 1/2"Unassembled3-€2,398.42
DAYTON 7D491 Upblast Vent 24-1/2 Inch 208-230/460v | AF3JQP 7D491Belt DriveAluminumRoofAluminum39 1/2"Unassembled3-€2,801.48
DAYTON 56JN94 Upblast Roof Ventilator | CH3PYT 56JN94 56JN94Belt DriveAluminumRoof, WallAluminum30 3/8"---€1,254.64
DAYTON 7YR26 Upblast Ventilator, Unassembled, 21-1/4 Inch Wheel Diameter, 1400 RPM, Belt Drive | CH3PYU 7YR26 7YR26Belt DriveAluminumRoofAluminum35 1/2"Unassembled3-€2,584.46
DAYTON 56MW72 Upblast Ventilator, Assembled, 16 Inch Wheel Diameter, Direct Drive | CH3PYW 56MW72 56MW72Direct DriveAluminumRoof, WallAluminum31 1/2"Assembled3-€2,068.84
DAYTON 56JN93 Upblast/Sidewall Mounted Less Drive, 18 1/2 Inch Wheel Dia., Belt Drive | CH6KJX 56JN93 56JN93Belt DriveAluminumRoof, WallAluminum30 3/8"---€1,197.61
DAYTON 56JN95 Upblast/Sidewall Mounted Less Drive, 24 1/2 Inch Wheel Dia. | CH6KJY 56JN95 56JN95Belt DriveAluminumRoof, WallAluminum35 5/8"---€1,482.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7YR27 Upblast Ventilator, 21 1/4 Inch Wheel Dia., 208/230/460V AC, 3 HP Motor
€3,025.54 /unit