Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 7P085 Pump Drum 27 GPM | AF3NNE

DAYTON 7P085 Pump Drum 27 GPM

Item: AF3NNE Model: 7P085
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€263.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Operated Drum Pump
Action TypeRotary
ApplicationFor Antifreeze
Discharge27 GPM
Discharge Tube Inside Dia.3/4"
Discharge Tube Length7"
Discharge Tube Outlet I.d.3/4"
Discharge Tube Outlet O.d.1"
Discharge Tubing MaterialSteel
Fits Container Size15 gal., 30 gal., 55 gal.
Flow Rate27 GPM
Flow Rate @ Rpm27 Gpm @ 120 Rpm
For Container Size55 gal.
For Container TypeDrum
For Media TypeGeneral Purpose
For Use On15, 30 And 55 Gal. Drums
For Use WithFor Antifreeze
Hose Inside Dia.3/4"
Hose Outside Dia.1"
Housing MaterialAluminum
Includes4HA35 Drum Pump And 4HA25
Includes Bung AdapterNo
Includes Discharge HoseNo
Includes NozzleNo
Includes SpoutYes
Includes Suction TubeYes
Max. Flow Rate For Oil27 GPM
Max. Temp.140°F
Max. Viscosity5000 SUS
MeteredNo
Motor Speed120 RPM
Outlet MaterialSteel
Power SourceHand Operated
Pump Body MaterialAluminum
Seal MaterialPolyethylene
Suction Tube Length26" to 43"
Suction Tube Outside Dia.1 5/9"
Wetted MaterialDie Cast Aluminum, Cast Iron, Nitrile Butadiene Rubber, Polyethylene, Steel
Discharge Tube Outlet Id3/4"
Discharge Tube Outlet Od1"
Housing Material - PumpsAluminum
Max. Flow Rate27 gal. per 120 strokes
Pump Package TypeBasic Pump With Spout

Shipping Info:

Ship weight (kg) 7.038
HS code8413200000
Country of OriginTW

Product Variants

ProductModelMax. ViscosityIncludes Suction TubeFor Container SizeMax. Flow RateDiesel Exhaust Fluid CompatibleMeteredInlet SizeMax. Temp.Price
FILLRITE FR112A Hand Operated Drum Pump Rotary Transfer | AB2VRT 1P893 FR112A1500 SUSYes55 gal.10 oz./strokeNoNo1"120°F€339.41
DAYTON 2RUJ9 Drum Pump Piston Polypropylene | AC3DTZ 2RUJ98000 SUSYes55 gal.--No1"122°F€49.83
DAYTON 2RUK1 Drum Pump Piston Nylon | AC3DUA 2RUK18000 SUSYes55 gal.--No1"122°F€68.05
DAYTON 2RUK2 Drum Pump Double Diaphragm Aluminium | AC3DUB 2RUK21500 SUSYes---No3/4"122°F€333.28
DAYTON 2UY12 Dispensing Utility Pump 0.14 Ounce 5000 SSU | AC3NLY 2UY123000 SUSYes1L--No1"176°F€20.39
DAYTON 2UY14 PVC Drum Pump Siphon 22 Ounce 3000 SSU | AC3NLZ 2UY143000 SUSYes---No1"140°F€49.09
DAYTON 38Y789 Drum Pump Siphon 2 GPM | AC7XBV 38Y789500 SUSYes5 gal.--No5/9"140°F€4.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7P085 Pump Drum 27 GPM
€263.13 /unit