DAYTON 7M8G1 Exhaust Fan with Drive Package, 54 Inch Blade, 3 HP, 33602 cfm, 208-230/460V AC | CJ2CYX

DAYTON 7M8G1 Exhaust Fan with Drive Package, 54 Inch Blade, 3 HP, 33602 cfm, 208-230/460V AC

Item: CJ2CYX Model: 7M8G1
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€6,514.32 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeavy Duty Exhaust Fan
AssembledUnassembled
Assembled/unassembledUnassembled
Bearing Size1 1/2"
Blade Dia.54"
Blade MaterialAluminum
Dimension A60"
Dimension D2"
Dimension E27"
Dimension F55"
Drive Package IncludedYes
Drive Package With Motor IncludedYes
Drive TypeBelt Drive
Exhaust/supply Fan Motor Hp3 hp
Fan StylePanel
Flange Depth2"
Flange Width60"
For Cut-out Height56 1/2"
For Cut-out Length56 1/2"
For Cut-out Width56 1/2"
Frame FinishZinc Plated
Height60"
IncludesDrive Package
Includes DehumidistatNo
Includes GrillNo
Includes MotorYes
Max. Depth33 1/2"
Maximum Noise Level27 sones
Motor Horsepower3 hp
Motor InsulationClass F
Mounting OrientationHorizontal, Vertical
No. Of Fans1
Noise Level @ 0.000 In Sp @ 5 Ft27 sones
Noise Level @ 0.125 In Sp @ 5 Ft27 sones
Number Of Blades6
Number Of Shutters0
Overall Depth33 1/2"
Overall Height60"
Overall Width60"
Phase3
Propeller MaterialAluminum
Shaft Diameter1 1/2"
Speed ControllableNo
Vent DesignDuctless
Ventilation TypeExhaust
Venturi Clearance Dia.55"
Venturi Dia.55"
Width60"
Blade Diameter54"
Frame MaterialSteel
Includes Drive Package With MotorYes
Max. Exhaust Airflow @ 0.125 In Sp30247 CFM
Maximum Exhaust Airflow @ 0.000 In Sp33602 CFM
Maximum Exhaust Airflow @ 0.250 In Sp25975 CFM
Motor EnclosureTotally Enclosed Fan Cooled
Motor Speed1765 RPM
Mounting LocationWall

Shipping Info:

Ship weight (kg) 254.754
Ship height (cm)152.4
Ship length (cm)85.09
Ship width (cm)152.4
Country of OriginUS

Product Variants

ProductModelBlade Dia.PhaseBearing SizeFlange DepthFlange WidthFrame FinishHeightMax. DepthPrice
DAYTON 7AR58 Exhaust Fan 30 Inch With Drive Package 115/208-230 V | AF3CNH 7AR5830"11"1 1/4"34"Galvanized34"20"€2,491.13
DAYTON 7M8D2 Exhaust Fan with Drive Package, 42 Inch Blade, 1 1/2 HP, 20652 cfm, 208-230/460V AC | CJ2CUK 7M8D242"31 1/2"2"46"Zinc Plated46"26 3/8"€3,381.85
DAYTON 7M8H4 Exhaust Fan with Drive Package, 60 Inch Blade, 15 HP, 69692 cfm, 208-230/460V AC | CJ2CUM 7M8H460"31 3/4"2"66"Zinc Plated66"34"€8,539.81
DAYTON 7M8B9 Exhaust Fan with Drive Package, 36 Inch Blade, 2 HP, 19922 cfm, 208-230/460V AC | CJ2CUP 7M8B936"31 1/4"1"40"Zinc Plated40"22"€2,785.50
DAYTON 7M8H3 Exhaust Fan with Drive Package, 60 Inch Blade, 10 HP, 60918 cfm, 208-230/460V AC | CJ2CUV 7M8H360"31 3/4"2"66"Zinc Plated66"34"€8,152.37
DAYTON 7M8B7 Exhaust Fan with Drive Package, 36 Inch Blade, 1 HP, 15803 cfm, 208-230/460V AC | CJ2CUW 7M8B736"31 1/4"1"40"Zinc Plated40"22"€2,798.55
DAYTON 7M8B5 Exhaust Fan with Drive Package, 36 Inch Blade, 2 HP, 19922 cfm, 115/208-230V AC | CJ2CUX 7M8B536"11 1/4"1"40"Zinc Plated40"22"€2,455.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7M8G1 Exhaust Fan with Drive Package, 54 Inch Blade, 3 HP, 33602 cfm, 208-230/460V AC
€6,514.32 /unit