DAYTON 7M880 Exhaust Fan with Drive Package, 24 Inch Blade, 1 HP, 8115 cfm, 115/208-230V AC | CJ2CZV

DAYTON 7M880 Exhaust Fan with Drive Package, 24 Inch Blade, 1 HP, 8115 cfm, 115/208-230V AC

Item: CJ2CZV Model: 7M880
In Stock

Get it by Tuesday, Jun 17

€2,225.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeavy Duty Exhaust Fan
AssembledUnassembled
Assembled/unassembledUnassembled
Bearing Size3/4"
Blade Dia.24"
Blade MaterialAluminum
Dimension A28"
Dimension D1 1/4"
Dimension E13 5/8"
Dimension F24 3/8"
Drive Package IncludedYes
Drive Package With Motor IncludedYes
Drive TypeBelt Drive
Exhaust/supply Fan Motor Hp1 hp
Fan StylePanel
Flange Depth1 1/4"
Flange Width28"
For Cut-out Height26 1/2"
For Cut-out Length26 1/2"
For Cut-out Width26 1/2"
Frame FinishZinc Plated
Height28"
IncludesDrive Package
Includes DehumidistatNo
Includes GrillNo
Includes MotorYes
Max. Depth18"
Maximum Noise Level24 sones
Method Of ConstructionCast
Motor Horsepower1 hp
Motor InsulationClass B
Mounting OrientationHorizontal, Vertical
No. Of Fans1
Noise Level @ 0.000 In Sp @ 5 Ft24 sones
Noise Level @ 0.125 In Sp @ 5 Ft24 sones
Number Of Blades6
Number Of Shutters0
Overall Depth18"
Overall Height28"
Overall Width28"
Phase1
Propeller MaterialAluminum
Shaft Diameter3/4"
Speed ControllableNo
Vent DesignDuctless
Ventilation TypeExhaust
Venturi Clearance Dia.24 3/8"
Venturi Dia.24 1/2"
Width28"
Blade Diameter24"
Frame MaterialSteel
Guard TypeNone
Includes Drive Package With MotorYes
Max. Exhaust Airflow @ 0.125 In Sp7669 CFM
Max. Noise Level @ 0.000 In Sp @ 5 Ft24 sones
Maximum Exhaust Airflow @ 0.000 In Sp8115 CFM
Maximum Exhaust Airflow @ 0.250 In Sp7127 CFM
Maximum Exhaust Airflow @ 0.375 In Sp6375 CFM
Motor EnclosureOpen Dripproof
Motor Speed1725 RPM
Mounting LocationWall
Nameplate Voltage115/208-230V AC
Number Of Speeds1

Shipping Info:

Ship weight (kg) 40.851

Product Variants

ProductModelBlade Dia.PhaseBearing SizeFlange DepthFlange WidthFrame FinishHeightMax. DepthPrice
DAYTON 7AR58 Exhaust Fan 30 Inch With Drive Package 115/208-230 V | AF3CNH 7AR5830"11"1 1/4"34"Galvanized34"20"€2,491.13
DAYTON 7M8D2 Exhaust Fan with Drive Package, 42 Inch Blade, 1 1/2 HP, 20652 cfm, 208-230/460V AC | CJ2CUK 7M8D242"31 1/2"2"46"Zinc Plated46"26 3/8"€3,381.85
DAYTON 7M8H4 Exhaust Fan with Drive Package, 60 Inch Blade, 15 HP, 69692 cfm, 208-230/460V AC | CJ2CUM 7M8H460"31 3/4"2"66"Zinc Plated66"34"€8,539.81
DAYTON 7M8B9 Exhaust Fan with Drive Package, 36 Inch Blade, 2 HP, 19922 cfm, 208-230/460V AC | CJ2CUP 7M8B936"31 1/4"1"40"Zinc Plated40"22"€2,785.50
DAYTON 7M8H3 Exhaust Fan with Drive Package, 60 Inch Blade, 10 HP, 60918 cfm, 208-230/460V AC | CJ2CUV 7M8H360"31 3/4"2"66"Zinc Plated66"34"€8,152.37
DAYTON 7M8B7 Exhaust Fan with Drive Package, 36 Inch Blade, 1 HP, 15803 cfm, 208-230/460V AC | CJ2CUW 7M8B736"31 1/4"1"40"Zinc Plated40"22"€2,798.55
DAYTON 7M8B5 Exhaust Fan with Drive Package, 36 Inch Blade, 2 HP, 19922 cfm, 115/208-230V AC | CJ2CUX 7M8B536"11 1/4"1"40"Zinc Plated40"22"€2,455.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7M880 Exhaust Fan with Drive Package, 24 Inch Blade, 1 HP, 8115 cfm, 115/208-230V AC
€2,225.83 /unit