Flat Shipping

Flat Shipping at €24.99 + VAT

WINTERS PFQ2478-DRY-2FF Vacuum Gauge, -30 In To 0 Inch Hg Range, 1/4 MNPT, +/-2.5% Gauge Accuracy | CH6RDB 491F73

WINTERS INSTRUMENTS PFQ2478-DRY-2FF Vacuum Gauge, -30 In To 0 Inch Hg Range, 1/4 MNPT, +/-2.5% Gauge Accuracy

Item: CH6RDB Model: PFQ2478-DRY-2FFCross Ref: 491F73
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVacuum Gauge
Accuracy-2.5% to +2.5%
Accuracy ScaleFull Scale
ApplicationCompressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Bezel Mounting TypeCrimped
Blowout Safety BackNo
Calibration Certificate IncludedNo
Case ColorMetallic
Case Depth23/25"
Case Dia.2.035"
Cleaned For Oxygen ServiceNo
Connection LocationCenter Back
Dial Face MaterialAluminum
FeaturesRing Terminal
Field FillableYes
Flange Dia.2"
For Use WithMedia Compatible With Bronze
Freeze Resistant MovementNo
Gauge Connection LocationCenter Back
Gauge Connection Size1/4"
Gauge Nominal Dial Size2"
Gauge Primary Range UnitsIn Hg
Gauge Socket MaterialBrass
Gauge Special OptionsHeavy Duty
Hazardous Location RatingNot Rated
Includes Vent PlugYes
Lens MaterialPolycarbonate
Liquid FilledNo
Liquid-filled CaseNo
Mounting Hardware IncludedNo
Nominal Dial Size2"
Non-sparkingNo
Operating Temp. Range-40°F to +200°F
Panel-mountableYes
Pointer MaterialAluminum
Pressure Range TypeVacuum
Primary Scale UnitsIn Hg
Process Connection GenderMale
Process Connection LocationCenter Back
Process Connection Size1/4"
Removable BezelYes
Scale TypeDual
Secondary Scale UnitsKpa
Sensor TypeBourdon Tube
Warranty5 yrs.
Ambient Operating Temperature Range-40°F to +200°F
Bezel Gasket MaterialSilicone
Bezel Material304 Stainless Steel
Case ConstructionWelded Joint
Case Diameter2.035"
Case MaterialStainless Steel
Compatible Process MediaAir, Water
Dial ColorWhite
Dry Dampening FeatureNone
Flange Diameter2"
Gauge Case LiquidNone
Gauge Case Material304 Stainless Steel
Gauge Mounting TypeFront Flange
Gauge Wetted PartsBrass, Bronze
Includes Calibration CertificateNo
Includes Mounting HardwareNo
Ip/nema RatingNEMA IP65
Lens Material - GaugePlastic
Manufacturer Warranty Length5 yrs.
Mounting TypeFront Flange
Over-pressure Limit25%
Pointer ColorBlack
Pressure Gauge TypeIndustrial Pressure Gauge
Pressure Range30 in. hg to 0 in. hg
Primary Pressure Range0 to 30
Process Connection1/4" NPT Male
Process Connection TypeNPT
Process Temperature Range-40°F to +200°F
Secondary Pressure Range-101 to 0
SeriesPFQ Series
Socket MaterialBrass OT58
StandardsASME, CRN
Vibration ResistanceField Fillable
Wetted Parts MaterialBrass OT58

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.34
Ship length (cm)5.17
Ship width (cm)5.17
Country of OriginCN

Product Variants

ProductModelAccuracyCase ColorLens MaterialSensor MaterialConnection LocationCase MaterialOperating Temp. RangeCase DepthPrice
WINTERS PCT320LF Gauge Pressure 4-1/2 Inch 30 inch Hg Vac to 0 | AH7HFG 36TV46 PCT320LF-Stainless SteelPlasticBronzeBottomStainless Steel-40°F to +200°F-€45.63
WINTERS PEM1397LF Gauge Pressure 1-1/2 Inch 30 inch Hg Vac to 0 | AH7HFX 36TV60 PEM1397LF-BlackPlasticBronzeCenter BackSteel-40°F to +150°F-€25.17
WINTERS PEM1424LF Gauge Pressure 2 Inch 30 inch Hg Vac to 0 | AH7HGR 36TV78 PEM1424LF-BlackPolycarbonateBronzeCenter BackSteel-40°F to +150°F-€19.44
WINTERS P1S560 Vacuum Gauge, -30 In To 0 Inch Hg Range, 1/4 MNPT, +/-1% Gauge Accuracy | CH6QUQ 491F91 P1S560-1% to +1%BlackGlassPhosphor Bronze---40°F to +200°F1 1/2"€134.62
WINTERS P9U901428UC Vacuum Gauge, -30 In To 0 Inch Hg Range, 1/4 MNPT, +/-2-1-2% Gauge Accuracy | CH6RAC 491D49 P9U901428UC-BlackAcrylicPhosphor BronzeCenter Back--40°F to +150°F1.145"€40.32
WINTERS P1S410 Industrial Vacuum Gauge, 4 1/2 Inch Size Dial, 1/4 Inch Size NPT Male | CV3TPL P1S410-1% to +1%BlackGlassPhosphor Bronze-Aluminum-1.275"€78.25
WINTERS P3S6075 Industrial Vacuum Gauge, 30 to 0 Inch Size Hg, 6 Inch Size Dial, 1/4 Inch Size NPT Male | CV3TPM P3S6075-0.5% to +0.5%BlackGlassPhosphor BronzeBottomAluminum-2"€291.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINTERS INSTRUMENTS PFQ2478-DRY-2FF Vacuum Gauge, -30 In To 0 Inch Hg Range, 1/4 MNPT, +/-2.5% Gauge Accuracy
€23.21 /unit